Shop All Common Nails
Bostitch
Common Nail, 3 in L, 28D
Mfr # 26104
Zoro # G903911530
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Penny Size 28D
- Shank Type Smooth
- Head Type Smooth
Product Information
- Brand Bostitch
- MFR # 26104
- Zoro # G903911530
- UPC # 77914038825
- Country of Origin China
- Category Common Nails
Dimensions
Length | 3 in |
Penny Size | 28D |
Details
Item | Common Nail |
Shank Type | Smooth |
Head Type | Smooth |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (N04360.043.0175)
- ZORO SELECT Sheet Metal Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.015.0050)
- ZORO SELECT Spring P, Coiled, 1/2x3-1/4,22500lb, PK5 (U39140.050.0325)
- MIDWEST FASTENER 1/4" x 5" Zinc Plated Steel Cotter Pins 4PK (930291)
- MAZE NAILS Common Nail, 2-1/2 in L, 8D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga (S257S530)
- GRIP-RITE Common Nail, 1 in L, 2D, Steel, Hot Dipped Galvanized Finish, 11 ga (1HGRFG5)
- B&C EAGLE Common Nail, 2-3/8 in L, 33D, Steel, Bright Finish, 2500 PK (238X113/33)
- M-D Common Nail, 1-1/4 in L, 3D (21501)
- TOTALTURF Common Nail, 1 in L, Black Finish (TO595688)
- MAZE NAILS Maze Nails H526A-5 20D; Pole Barn Ring Shank Nails (818557)
- HILLMAN Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish (461358)
- Bostitch Common Nails