Shop All Common Nails
Bostitch
Common Nail, 3 in L, 10D
Mfr # 4749750
Zoro # G203911254
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Penny Size 10D
- Shank Type Smooth
- Head Type Smooth
Product Information
- Brand Bostitch
- MFR # 4749750
- Zoro # G203911254
- Country of Origin China
- Category Common Nails
Dimensions
Length | 3 in |
Penny Size | 10D |
Details
Item | Common Nail |
Shank Type | Smooth |
Head Type | Smooth |
Description
Features
- Paper collated
- 33 degree clipped head
- Bright finish
- Smooth shank
- Dimension - 131 x 3 in.
- Item weight - 33.29 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Thin Wall Self Locking Thread Insert, 7/16"-14 Int Thrd Sz, Carbon Steel, 5 PK (319-7)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 0.25 in L, Steel Body, 390 PK (410504-1)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 3/4" Dia., 4-1/4" L, Steel Galvanized, 5 PK (2834414)
- GRIP-RITE Wood Screw, #5, 1-5/8 in, Zinc Yellow Bugle Head Phillips Drive (158GS5)
- HILLMAN Common Nail, 0.9 in L, Steel, Zinc Plated Finish (5061635)
- HILLMAN Common Nail, 3/8 in L, 12D, Steel, Hot Dipped Galvanized Finish (461476)
- GRIP-RITE Common Nail, 4 in L, 20D, Steel, Hot Dipped Galvanized Finish, 6 ga (20HGC)
- ZORO SELECT Common Nail, 4 in L, 20D, Steel, Galvanized Finish, 6 ga, 155 PK (4NET4)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish, 9 ga (16HGSTPD)
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Hot Dipped Galvanized Finish, 10 ga (10HGRSPD)
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Hot Dipped Galvanized Finish, 10.25 ga (8HGC5)
- Bostitch Common Nails