Shop All Pneumatic Nails
Bostitch
Collated Siding Nail, 2-1/2 in L, 13 ga, Galvanized, Full Round Head, 15 Degrees
Mfr # C8R90BDG
Zoro # G406437025
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Gauge 13 ga
- Finish Galvanized
- Head Type Full Round
- Collation Angle 15 Degrees
Product Information
- Brand Bostitch
- MFR # C8R90BDG
- Zoro # G406437025
- UPC # 77914015086
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/2 in |
Shank Diameter | 0.092 in |
Details
Item | Collated Siding Nail |
Gauge | 13 ga |
Finish | Galvanized |
Head Type | Full Round |
Collation Angle | 15 Degrees |
Collation Type | Wire |
Shank Type | Ring |
Material | Steel |
Point Type | Blunt Diamond |
Collation Configuration | Coil |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M10-1.50 Hex Head Cap Screw, Plain Steel, 100 mm L, 3 PK (73812)
- SIMPSON STRONG-TIE Titen Turbo Concrete Screw, Flat (TNT18134TF)
- ZORO SELECT Wood Screw, #6, 5/8 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.013.0062)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 0.275 in L, Stainless Steel Body, 1000 PK (SSDSS42)
- BOSTITCH Collated Framing Nail, 3-1/2 in L, Coated, Flat Head, 28 Degrees, 2000 PK (S16D131-FH)
- BOSTITCH Collated T-Nail, 5/8 in L, 13.5 ga, Smooth, T-Head Head, 0 Degrees, 2500 PK (BT461XH-2.5M)
- BOSTITCH Collated Framing Nail, 3-1/2 in L, 11 ga, Coated, Round Head, 28 Degrees (S16D131-FH)
- BOSTITCH Collated Framing Nail, 1-1/2 in L, Polymer Coated, Flat Head, 35 Degrees, 1000 PK (PT-MC14815-1M)
- BOSTITCH Collated Brad Nail, 1-3/4 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 2000 PK (BT1345B)
- BOSTITCH Collated Finishing Nail, 2 in L, 15 ga, Coated, Offset Round Head, Angled (FN1532-1M)
- BOSTITCH Collated Pin Nail, 3-1/6 in L, 11 ga, Full Round Head, 15 Degrees, 1800 PK (C6R90BDSS-316)
- Bostitch Pneumatic Nails