Shop All Pneumatic Nails
Bostitch
Collated Pin Nail, 1 in L, 23 ga
Mfr # PT-2325-3M
Zoro # G507957453
product price: $15.95
/ea
Sold in multiples of 2 for $31.90
$31.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Gauge 23 ga
- Collation Configuration Strip
Product Information
- Brand Bostitch
- MFR # PT-2325-3M
- Zoro # G507957453
- UPC # 77914040156
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1 in |
Details
Item | Collated Pin Nail |
Gauge | 23 ga |
Collation Configuration | Strip |
Description
3,000 Count, 1, 23 Gauge, Coated Pin Nail, Fits Bostitch Pin Nailers TU2162330, HP118K Fits Porter Cable PIN100, PIN138
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 50 PK (M07400.120.0045)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 400 PK (B07000.031.0200)
- AMPG Shoulder Screw, M8 x 1.25 Thr Sz, 13mm Thr Lg, 8 mm Shoulder Lg, Alloy Steel (STR700M10X8)
- ZORO SELECT Low Crown Cap Nut, 5/8"-11, Steel, Zinc Plated, 1 in H, 5 PK (CPB096)
- BOSTITCH Collated Siding Nail, 2 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees (C6P90BDG)
- BOSTITCH Collated Pin Nail, 3/4 in L, 23 ga (PT-2319-3M)
- BOSTITCH Collated Siding Nail, 1-1/2 in L, 11 ga, Round Head, 15 Degrees (C4R90BDSS)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, Hot Dipped Galvanized, Full Round Head, 28 Degrees (S8DRGAL-FH)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees, 2700 PK (C12P120D)
- BOSTITCH Collated Siding Nail, 2-3/16 in L, Thickcoat Galvanized, Flat Head, 15 Degrees, 3600 PK (C7R90BDG)
- SPOTNAILS Collated Brad Nail, 1/2 in L, 18 ga, Brad Head (18508AY)
- Bostitch Pneumatic Nails