Shop All Pneumatic Nails
Bostitch
Collated Framing Nail, 3 in L, Hot Dipped Galvanized, Flat Head, 21 Degrees, 4000 PK
Mfr # RH-S10DR131HDG
Zoro # G0335367
original price:
$193.99
10% off
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Stick Quantity 28
- Pneumatic Fastener Type Roofing, Siding and Framing Nails
- Material Steel
- Finish Hot Dipped Galvanized
- For Use With F21PL, LPF21PL, N88RH
Product Information
- Brand Bostitch
- MFR # RH-S10DR131HDG
- Zoro # G0335367
- UPC # 077914039129
- Country of Origin Oman
- Category Pneumatic Nails
Dimensions
Penny Size | 10D |
Shank Diameter | 0.131 in |
Overall Length | 3 in |
Head Diameter | 1/4 in |
Shank Dia. | 0.131 in |
Details
Stick Quantity | 28 |
Pneumatic Fastener Type | Roofing, Siding and Framing Nails |
Material | Steel |
Finish | Hot Dipped Galvanized |
For Use With | F21PL, LPF21PL, N88RH |
Item | Framing Nails,3" L,Galvanized,PK4000 |
Collation Type | Plastic |
Collation Configuration | Stick |
Collation Angle | 21 Degrees |
Point Type | Diamond |
Manufacturer Location | Globally Sourced |
Compatible with Manufacturer Model Number | F21PL, LPF21PL, N88RH |
Head Type | Flat |
Collation Quantity | 4,000 |
Shank Type | Ring |
Compatible Manufacturer Part Number | F21PL, LPF21PL, N88RH |
Compatible Manufacturer Model Number | F21PL, LPF21PL, N88RH |
For Use with Mfr. Model Number | F21PL, LPF21PL, N88RH |
For Use With Mfr. Model Number | F21PL, LPF21PL, N88RH |
Description
Framing Nails,3 In. L,Galvanized,PK4000, Overall Length 3 in, Shank Diameter 0.131 in, Product Type Framing Nails, Material Steel, Finish Hot Dipped Galvanized, Penny Size 10D, Head Type Flat, Head Diameter 1/4 in, Shank Type Ring, Point Type Diamond, Collation Type Plastic, Collation Configuration Stick, Collation Angle 21 Degrees , Collation Quantity 4,000, For Use With F21PL, LPF21PL, N88RH, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Beveled Washer, Fits Bolt Size 3/4 Steel Case Hard, Zinc Plt Finish (Z9187-BEV-HZN)
- ARP 3/8-24 12PT NUT KIT (300-8332)
- ZORO SELECT Fully Threaded Stud, 8-32, 3 in, Steel, Grade 8, Plain Finish, 50 PK (2025998)
- ZORO SELECT Wood Screw, #8, 1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.016.0050)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 10 ga, Hot Dipped Galvanized, Full Round Head, 28 Degrees (S12DR131GAL-FH)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 11 ga, Full Round Head, 15 Degrees (C12R120DSS)
- BOSTITCH Collated Roofing Nail, 1-3/4 in L, 11 ga, Galvanized, Flat Head, 15 Degrees, 7200 PK (CR5DGAL)
- BOSTITCH Collated Siding Nail, 1-1/4 in L, 11 ga, Galvanized, Round Head, 15 Degrees (C3R80BDG)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, Coated, Flat Head, 21 Degrees, 5000 PK (RH-S8D113EP)
- BOSTITCH Collated Framing Nail, 2-1/2 in L, 10 ga, Hot Dipped Galvanized, Full Round Head, 28 Degrees (S8D131GAL-FH)
- SPOTNAILS Collated Brad Nail, 1-1/2 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18524SS-316)
- Bostitch Pneumatic Nails