Shop All Pneumatic Nails
Bostitch
Collated Framing Nail, 3 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees
Mfr # C10P120DG
Zoro # G406437032
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Gauge 11 ga
- Head Type Full Round
- Collation Angle 15 Degrees
- Collation Type Wire
Product Information
- Brand Bostitch
- MFR # C10P120DG
- Zoro # G406437032
- UPC # 77914015772
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 3 in |
Shank Diameter | 0.12 in |
Details
Item | Collated Framing Nail |
Gauge | 11 ga |
Finish | Galvanized |
Head Type | Full Round |
Collation Angle | 15 Degrees |
Collation Type | Wire |
Shank Type | Smooth |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Coil |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Thumb Screw, #4-48 Thread Size, Slotted, Plain Stainless Steel, 1 in Lg (Z0743SL)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Aluminum Body, 100 PK (53934)
- MTD Shoulder Screw, 5/16"-18 Thr Sz, 0.43 in Shoulder Lg (738-04141)
- NEWPORT FASTENERS 3/8 x 5/8" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK (SSPIN188DOW030005P)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Coated, Full Round Head, 15 Degrees (C10P120D)
- BOSTITCH Collated Framing Nail, 2-1/2 in L, 13 ga, Coated, Full Round Head, 15 Degrees (C8P120D)
- BOSTITCH Collated Framing Nail, 1-1/2 in L, Brite, Flat Head, 35 Degrees, 1000 PK (PT-MC14815G-1M)
- BOSTITCH Collated Brad Nail, 1-3/16 in L, 18 ga, Coated, Brad Head (BT1314B-1M)
- BOSTITCH FLOORING NAIL 1.5"" 1000P (FLN-150)
- BOSTITCH Pneumatic Nail, 2-3/8 in L, 11 ga, Coated, Full Round Head, 28 Degrees (S8DR-FH)
- B&C EAGLE Pneumatic Nail, 8.5 in L, Hot Dipped Galvanized, Offset Head, 28 Degrees, 500 PK (A312X131HD/28)
- Bostitch Pneumatic Nails