Shop All Pneumatic Nails
Bostitch
Collated Framing Nail, 3-1/2 in L, Coated, Flat Head, 28 Degrees, 2000 PK
Mfr # S16D131-FH
Zoro # G2869291
product price: $75.15
/pk 2000, $0.04/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Collation Angle 28 Degrees
- Point Type Diamond
- Pneumatic Fastener Type Roofing, Siding and Framing Nails
- Material Steel
- Collation Configuration Stick
Product Information
- Brand Bostitch
- MFR # S16D131-FH
- Zoro # G2869291
- UPC # 077914038870
- Country of Origin Poland
- Category Pneumatic Nails
Dimensions
Head Diameter | 1/4 in |
Shank Diameter | 0.131 in |
Penny Size | 16D |
Overall Length | 3 1/2 in |
Shank Dia. | 0.131 in |
Details
Collation Angle | 28 Degrees |
Point Type | Diamond |
Pneumatic Fastener Type | Roofing, Siding and Framing Nails |
Material | Steel |
Collation Configuration | Stick |
Item | Framing Nails,3 1/2" L,PK2000 |
Collation Type | Wire |
For Use With | F28WW, GF28WW, N100S, N79WW, N80SB, N86S, N88WWB |
Finish | Vinyl Coated |
Head Type | Flat |
Shank Type | Smooth |
Collation Quantity | 2,000 |
Compatible with Manufacturer Model Number | F28WW, GF28WW, N100S, N79WW, N80SB, N86S, N88WWB |
Manufacturer Location | Globally Sourced |
Compatible Manufacturer Part Number | F28WW, GF28WW, N100S, N79WW, N80SB, N86S, N88WWB |
Compatible Manufacturer Model Number | F28WW, GF28WW, N100S, N79WW, N80SB, N86S, N88WWB |
For Use with Mfr. Model Number | F28WW, GF28WW, N100S, N79WW, N80SB, N86S, N88WWB |
For Use With Mfr. Model Number | F28WW, GF28WW, N100S, N79WW, N80SB, N86S, N88WWB |
Description
Framing Nails,3 1/2 In. L,PK2000, Overall Length 3 1/2 in, Shank Diameter 0.131 in, Product Type Framing Nails, Material Steel, Finish Vinyl Coated, Penny Size 16D, Head Type Flat, Head Diameter 1/4 in, Shank Type Smooth, Point Type Diamond, Collation Type Wire, Collation Configuration Stick, Collation Angle 28 Degrees , Collation Quantity 2,000, For Use With F28WW, GF28WW, N100S, N79WW, N80SB, N86S, N88WWB, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.013.0062)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Oval Head Phillips Drive, 72 PK (62032)
- ZORO SELECT Carriage Bolt, SS, 1/4-20x3/4L, Pk100 (U51500.025.0075)
- ZORO SELECT Binding Barrel, #8-32, 1 1/2 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK (5MA93)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees, 2700 PK (C12P120D)
- BOSTITCH Collated Brad Nail, 2 in L, 18 ga, Brad Head, Straight (BT1350SS)
- BOSTITCH Collated Framing Nail, 2 in L, 11 ga, Thickcoat Galvanized, Full Round Head, 15 Degrees (C6R99BCG)
- BOSTITCH Collated Brad Nail, 1 in L, 18 ga, Coated, Brad Head, Straight (BT1309B)
- BOSTITCH Collated Finishing Nail, 1-1/2 in L, 15 ga, Coated, Offset Round Head, 25 Degrees (FN1524)
- BOSTITCH Collated Ring Shank Nail, 3 in L, 11 ga, Galvanized, Round Head, 33 Degrees (PT-10DR120GFH2)
- AIR LOCKER Collated Brad Nail, 5/8 in L, 18 ga, Plain, Brad Head, 5000 PK (AL15)
- Bostitch Pneumatic Nails