Shop All Pneumatic Nails
Bostitch
Collated Framing Nail, 2 in L, 11 ga, Thickcoat Galvanized, Full Round Head, 15 Degrees
Mfr # C6R99BCG
Zoro # G9457468
product price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Gauge 11 ga
- Head Type Full Round
- Collation Angle 15 Degrees
- Collation Type Wire
Product Information
- Brand Bostitch
- MFR # C6R99BCG
- Zoro # G9457468
- UPC # 77914015666
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Shank Diameter | 0.099 in |
Details
Item | Collated Framing Nail |
Gauge | 11 ga |
Finish | Thickcoat Galvanized |
Head Type | Full Round |
Collation Angle | 15 Degrees |
Collation Type | Wire |
Shank Type | Smooth |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Coil |
Description
Smooth shank 15-degree coil framing nails have a coated finish with a diamond point and smooth shank. Use with bostitch tools N80CB N86C N89C N100C N100CPP N75C.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beveled Washer, Fits Bolt Size M20 Steel, Zinc Finish, 5 PK (SBW5020000-005P1)
- ITW SHAKEPROOF Clevis Pin 5/8 x 3 LCS ZC (CLPZ-0625-3000/B)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (U04160.056.0150)
- HILLMAN Drywall Screw, #10 x 5 in, Steel, Flat Head Phillips Drive (47723)
- BOSTITCH Collated Framing Nail, 2 in L, 11 ga, Coated, Full Round Head, 15 Degrees (C6P99D)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Thickcoat Galvanized, Flat Head, 28 Degrees, 2000 PK (S10DGAL-FH)
- BOSTITCH Collated Framing Nail, 3 in L, 15 ga, Coated, Offset Round Head, 33 Degrees (PT-10D120FH25)
- BOSTITCH Pneumatic Nail, 2-3/8 in L, Thickcoat, Full Round Head, 28 Degrees (S8DGAL-FH)
- BOSTITCH Collated Finishing Nail, 1-3/4 in L, 16 ga, Coated, Round Head, Straight (SB16-1.75-1M)
- BOSTITCH Collated Finishing Nail, 1-1/2 in L, 16 ga, Coated, Flat Head, Straight, 2500 PK (SB16-1.50)
- GRIP-RITE Collated Brad Nail, 5/8 in L, 18 ga, Electro Galvanized, Brad Head, Straight, 1000 PK (GRF1858M)
- Bostitch Pneumatic Nails