Shop All Pneumatic Nails
Bostitch
Collated Framing Nail, 2-3/8 in L, 12 ga, Round Head, 21 Degrees
Mfr # RH-S8D113EP/X
Zoro # G207449654
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8 in
- Gauge 12 ga
- Head Type Round
- Collation Angle 21 Degrees
- Collation Type Plastic
Product Information
- Brand Bostitch
- MFR # RH-S8D113EP/X
- Zoro # G207449654
- UPC # 77914025634
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2-3/8 in |
Details
Item | Collated Framing Nail |
Gauge | 12 ga |
Head Type | Round |
Collation Angle | 21 Degrees |
Collation Type | Plastic |
Shank Type | Smooth |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Strip |
Description
Bostitch Framing Nail, Collation Type Plastic Strip, Collation Angle 21 deg, Head Type Full Round, Point Type Diamond, Shank Type Smooth, Material Gauge 12, 0113 in Dia, 238 in L, Steel, Suitable for Model N88RH, F21PL, LPF21PL Pneumatic Nailer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 3/4"-10 Hex Head Cap Screw, 18-8 Stainless Steel, 7 in L, 30 PK (295163-30)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 1 in Length (72080)
- ZORO SELECT Spring Pin, Sltd, 1/4inx3/4in, 7050lb, PK50 (U51428.025.0075)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Galvanized (K2027-HDG)
- BOSTITCH Collated Brad Nail, 1-1/2 in L, 18 ga, Galvanized, Brad Head (BT1338B-1M)
- BOSTITCH Collated Pin Nail, 3-1/2 in L, 11 ga, Coated, Full Round Head, 15 Degrees, 700 PK (C16P131D)
- BOSTITCH Pneumatic Nail, 2-3/8 in L, 11 ga, Coated, Full Round Head, 28 Degrees (S8DR-FH)
- BOSTITCH Pneumatic Nail, 2 in L, 12 ga, Thickcoat, Round Head, 28 Degrees (S6DR113GAL-FH)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees (C10P120DG)
- BOSTITCH Collated Siding Nail, 2-3/16 in L, Thickcoat Galvanized, Flat Head, 15 Degrees, 3600 PK (C7R90BDG)
- BOSTITCH Collated Brad Nail, 5/8 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 3000 PK (BT1300B)
- Bostitch Pneumatic Nails