Shop All Pneumatic Nails
Bostitch
Collated Framing Nail, 2-1/2 in L, -, Coated, Flat Head, 15 Degrees, 3600 PK
Mfr # C8R99BD
Zoro # G2736684
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Pneumatic Fastener Type Roofing, Siding and Framing Nails
- For Use With N100C, N75C, N80CB, N89C
- Collation Angle 15 Degrees
- Material Steel
- Point Type Blunt Diamond
Product Information
- Brand Bostitch
- MFR # C8R99BD
- Zoro # G2736684
- UPC # 077914015703
- Country of Origin Poland
- Category Pneumatic Nails
Dimensions
Overall Length | 2 1/2 in |
Shank Diameter | 0.099 in |
Penny Size | 8D |
Head Diameter | 3/16 in |
Shank Dia. | 0.099 in |
Details
Item | Siding Nails,2 1/2" L,PK3600 |
Pneumatic Fastener Type | Roofing, Siding and Framing Nails |
For Use With | N100C, N75C, N80CB, N89C |
Collation Angle | 15 Degrees |
Material | Steel |
Point Type | Blunt Diamond |
Finish | Vinyl Coated |
Collation Configuration | Coil |
Collation Type | Wire |
Head Type | Flat |
Compatible with Manufacturer Model Number | N100C, N75C, N80CB, N89C |
Collation Quantity | 3,600 |
Shank Type | Ring |
Manufacturer Location | Globally Sourced |
Compatible Manufacturer Part Number | N100C, N75C, N80CB, N89C |
Compatible Manufacturer Model Number | N100C, N75C, N80CB, N89C |
For Use with Mfr. Model Number | N100C, N75C, N80CB, N89C |
For Use With Mfr. Model Number | N100C, N75C, N80CB, N89C |
Description
Siding Nails,2 1/2 In. L,PK3600, Overall Length 2 1/2 in, Shank Diameter 0.099 in, Product Type Framing Nails, Material Steel, Finish Vinyl Coated, Penny Size 8D, Head Type Flat, Head Diameter 3/16 in, Shank Type Ring, Point Type Blunt Diamond, Collation Type Wire, Collation Configuration Coil, Collation Angle 15 Degrees , Collation Quantity 3,600, For Use With N100C, N75C, N80CB, N89C, Manufacturer Location Globally Sourced, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.50 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 50 PK (M07040.120.0035)
- MIDWEST FASTENER Wing Nut, M16-2.00, Stainless Steel, 2 PK (933388)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (U04100.043.0250)
- SENCO Deck Screw, #8 x 2-13/16 in, Steel, Flat Head, Square Drive, 800 PK (08D300W)
- BOSTITCH Collated Framing Nail, 3-1/2 in L, 11 ga, Round Head, 21 Degrees (RH-S10D131EP/X)
- BOSTITCH Collated Brad Nail, 3/4 in L, 18 ga, Coated, Brad Head, Straight (BT1303B)
- BOSTITCH Collated Finishing Nail, 2 in L, 15 ga, Coated, Offset Round Head, Angled (FN1532-1M)
- BOSTITCH Collated Brad Nail, 5/8 in L, 18 ga, Coated, Brad Head, Straight (BT1300B)
- BOSTITCH Collated Finishing Nail, 2-1/4 in L, 15 ga, Coated, Offset Round Head, Angled (FN1536)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, 11 ga, Coated, Flat Head, 28 Degrees, 2000 PK (S8D-FH)
- HD Collated Brad Nail, 18 ga, Brad Head (CAA201259)
- Bostitch Pneumatic Nails