Shop All Pneumatic Nails
Bostitch
Collated Finishing Nail, 2-1/2 in L, 15 ga, Coated, T-Head Head, 25 Degrees, 3655 PK
Mfr # FN1540
Zoro # G2894735
product price: $59.39
/pk 3655, $0.02/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collation Angle 25 Degrees
- Gauge 15 ga
- For Use With GFN1564K, N59FN, N60FN, N62FN
- Point Type Chisel
- Collation Type Glue
Product Information
- Brand Bostitch
- MFR # FN1540
- Zoro # G2894735
- UPC # 077914004998
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Shank Diameter | 0.072 in |
Head Diameter | 9/64 in |
Overall Length | 2 1/2 in |
Shank Dia. | 0.072 in |
Details
Item | Angled Finish Nails,2 1/2" L,PK3655 |
Collation Angle | 25 Degrees |
Gauge | 15 ga |
For Use With | GFN1564K, N59FN, N60FN, N62FN |
Point Type | Chisel |
Collation Type | Glue |
Collation Configuration | Stick |
Finish | Vinyl Coated |
Pneumatic Fastener Type | Finishing Nails |
Material | Steel |
Manufacturer Location | Globally Sourced |
Head Type | T Head |
Collation Quantity | 3,655 |
Shank Type | Smooth |
Compatible with Manufacturer Model Number | GFN1564K, N59FN, N60FN, N62FN |
Compatible Manufacturer Part Number | GFN1564K, N59FN, N60FN, N62FN |
Compatible Manufacturer Model Number | GFN1564K, N59FN, N60FN, N62FN |
For Use with Mfr. Model Number | GFN1564K, N59FN, N60FN, N62FN |
For Use With Mfr. Model Number | GFN1564K, N59FN, N60FN, N62FN |
Description
Angled Finish Nails,2 1/2 In. L,PK3655, Overall Length 2 1/2 in, Shank Diameter 0.072 in, Gauge 15 ga, Product Type Finishing Nails, Material Steel, Finish Vinyl Coated, Penny Size Not Applicable, Head Type T Head, Head Diameter 9/64 in, Shank Type Smooth, Point Type Chisel, Collation Type Glue, Collation Configuration Stick, Collation Angle 25 Degrees , Collation Quantity 3,655, For Use With GFN1564K, N59FN, N60FN, N62FN, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK (M20C50KCS)
- MIDWEST FASTENER Wing Nut, #10-32, Steel, Zinc Plated, 20 PK (71783)
- ZORO SELECT Self-Drilling Screw, #12-14 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 2000 PK (1224KPP)
- MIDWEST FASTENER Hex Nut, #8-32, Steel, Black Oxide, 20 PK (34162)
- BOSTITCH Collated Brad Nail, 3/4 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 3000 PK (BT1303B)
- BOSTITCH Collated Pin Nail, 23 ga, Coated, Round Head, Straight, 900 PK (BTPN23PP)
- BOSTITCH Collated Framing Nail, 1-1/2 in L, Brite, Flat Head, 35 Degrees, 1000 PK (PT-MC14815G-1M)
- BOSTITCH Collated Headless Pin, 1 in L, 23 ga, Polymer Coated, Headless Head, 0 Degrees, 3000 PK (PT-2325-3M)
- BOSTITCH Collated Siding Nail, 2-1/2 in L, Thickcoat Galvanized, Flat Head, 15 Degrees, 3600 PK (C8R90BDG)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Thickcoat, Full Round Head, 28 Degrees (S12DGAL-FH)
- AIR LOCKER Collated Brad Nail, 1 in L, 18 ga, Plain, Brad Head, 5000 PK (AL25)
- Bostitch Pneumatic Nails