Shop All Pneumatic Nails
Bostitch
Collated Brad Nail, 2 in L, 18 ga, Brad Head, Straight
Mfr # BT1350SS
Zoro # G9444831
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Gauge 18 ga
- Head Type Brad
- Collation Angle Straight
- Collation Type Glue
Product Information
- Brand Bostitch
- MFR # BT1350SS
- Zoro # G9444831
- UPC # 77914052869
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Shank Diameter | 0.05 in |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Head Type | Brad |
Collation Angle | Straight |
Collation Type | Glue |
Shank Type | Smooth |
Material | Stainless Steel |
Point Type | Chisel |
Collation Configuration | Strip |
Description
These 18 gauge Brad nails have a coated finish with a chisel point. For interior use. Use with Bostitch tools BTFP12233 SB-1842BN SB- 2IN1 SB-1850BN BT35B BT200K-2 BT125K-2 GBT1850K. Fits most 18 gauge Brad nailers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 10 PK (U70411.037.0375)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Galvanized Finish, 20 PK (09145)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE63)
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive #8-32 X 3/4in 18-8 Stainless Steel 100PK (9003609)
- BOSTITCH Collated Brad Nail, 5/8 in L, 18 ga, Coated, Brad Head, Straight (BT1300B)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Coated, 15 Degrees (C12P120D)
- BOSTITCH Collated Pin Nail, 3-1/6 in L, 11 ga, Full Round Head, 15 Degrees, 1800 PK (C6R90BDSS-316)
- BOSTITCH Collated Finishing Nail, 1-1/4 in L, 16 ga, Coated, Round Head, Straight (SB16-1.25-1M)
- BOSTITCH Collated Ring Shank Nail, 2-1/2 in L, 13 ga, Galvanized, Full Round Head, 15 Degrees (C8R131G)
- BOSTITCH Collated Pin Nail, 23 ga, Coated, Round Head, Straight, 900 PK (BTPN23PP)
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Hot Dipped Galvanized, Offset Round Head, 30 Degrees (650527)
- Bostitch Pneumatic Nails