Shop All Pneumatic Nails
Bostitch
Collated Brad Nail, 18 ga, Coated, Brad Head, Straight, 900 PK
Mfr # BTBN18PP
Zoro # G005897756
product price: $10.45
/pk 900, $0.01/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18 ga
- Finish Coated
- Head Type Brad
- Collation Angle Straight
- Collation Type Adhesive
Product Information
- Brand Bostitch
- MFR # BTBN18PP
- Zoro # G005897756
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Shank Diameter | 0.12 in |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Finish | Coated |
Head Type | Brad |
Collation Angle | Straight |
Collation Type | Adhesive |
Shank Type | Smooth |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Strip |
Description
Bostitch Assorted in. 18 Ga. Straight Strip Brad Nails Smooth Shank 900 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.016.0150)
- MIDWEST FASTENER Conical Plug, 7/8" L, Plastic, 500 PK (07894)
- ZORO SELECT Spring P, Coiled, 5/64x5/16,550lb, PK100 (U51430.007.0031)
- AMPG Barrel Nut, 1/4"-20, 1 in Brl Lg, 3/8 in Brl Dia, Steel Zinc Plated (Z4542)
- BOSTITCH Collated Brad Nail, 1 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 3000 PK (BT1309B)
- BOSTITCH Collated Finishing Nail, 1-1/4 in L, 16 ga, Coated, Round Head, Straight (SB16-1.25-1M)
- BOSTITCH Collated Brad Nail, 1-1/4 in L, 18 ga, Coated, Brad Head, Straight (BT1332B-1M)
- BOSTITCH Collated Finishing Nail, 2 in L, 15 ga, Coated, T-Head Head, 25 Degrees, 3655 PK (FN1532)
- BOSTITCH Collated Framing Nail, 1-1/2 in L, 16 ga, Brite, Full Head, 35 Degrees (PT-MC14815-1M)
- BOSTITCH Collated Siding Nail, 2-1/2 in L, Thickcoat Galvanized, Flat Head, 15 Degrees, 3600 PK (C8R90BDG)
- SIMPSON STRONG-TIE Pneumatic Nail, 2 in L, 18 ga (T18N200FNB)
- Bostitch Pneumatic Nails