Shop All Pneumatic Nails
Bostitch
Collated Brad Nail, 18 ga, Brad Head, Straight
Mfr # BTBN18PP
Zoro # G608203480
product price: $7.69
/ea
Sold in multiples of 4 for $30.76
$30.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18 ga
- Head Type Brad
- Collation Angle Straight
- Collation Configuration Strip
Product Information
- Brand Bostitch
- MFR # BTBN18PP
- Zoro # G608203480
- UPC # 77914062257
- Country of Origin China
- Category Pneumatic Nails
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Head Type | Brad |
Collation Angle | Straight |
Collation Configuration | Strip |
Description
900 Count, 18 Gauge, Brad Nails, Durable, Brite Finish Fasteners Are Designed For Indoor App Highlights, Assorted Finish, Brite Fastener Type Straight Number In Package, Contains 300 Each 34, 114 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 200 PK (2397)
- ZORO SELECT Self-Drilling Screw, 1/4" x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.025.0075)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Slotted Oval Machine Screw, Plain Nylon, 10 PK (77135)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.187x1 L, PK10 (WWGCLPZBP043)
- BOSTITCH Collated Framing Nail, 2-1/2 in L, Hot Dipped Galvanized, Flat Head, 35 Degrees, 1000 PK (PT-MC141825GAL1M)
- BOSTITCH Collated Brad Nail, 1-3/4 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 2000 PK (BT1345B)
- BOSTITCH Collated Finishing Nail, 1-3/4 in L, 15 ga, Coated, Offset Round Head, Angled (FN1528)
- BOSTITCH Collated Headless Pin, 1/2 in L, 23 ga, Polymer Coated, Headless Head, 0 Degrees, 3000 PK (PT-2312-3M)
- BOSTITCH Collated Framing Nail, 3-1/2 in L, 11 ga, Round Head, 21 Degrees (RH-S10D131EP/X)
- BOSTITCH Collated Framing Nail, 2 in L, Coated, Flat Head, 28 Degrees, 2000 PK (S6D-FH)
- FREEMAN Collated Pin Nail, 3/4 in L, 23 ga, Headless Head (P23-34)
- Bostitch Pneumatic Nails