Shop All Pneumatic Nails
Bostitch
Collated Brad Nail, 1 in L, 18 ga, Coated, Brad Head, Straight
Mfr # BT1309B
Zoro # G9447920
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Gauge 18 ga
- Finish Coated
- Head Type Brad
- Collation Angle Straight
Product Information
- Brand Bostitch
- MFR # BT1309B
- Zoro # G9447920
- UPC # 77914003113
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 1 in |
Shank Diameter | 0.05 in |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Finish | Coated |
Head Type | Brad |
Collation Angle | Straight |
Collation Type | Glue |
Shank Type | Smooth |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Strip |
Description
These 18 gauge brad nails have a coated finish with a chisel point. For interior use. use with Bostitch tools BTFP12233 SB-1842BN SB-2IN1 SB-1850BN BT35B BT200K-2 BT125K-2 GBT1850K. Fits most 18 gauge brad nailers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 0.984 in L, Zinc Alloy (851618-25)
- ZORO SELECT Carriage Bolt, 5/8-11 x 6 In L, PK10 (U08320.062.0600)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 155 mm Bore Dia. (M36050.155.0001)
- MKT FASTENING Sup-R-Split Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Zinc Plated, 100 PK (1674080)
- BOSTITCH Collated Framing Nail, 3-1/2 in L, 11 ga, Coated, Round Head, 28 Degrees (S16D131-FH)
- BOSTITCH FLOORING NAIL 1.5"" 1000P (FLN-150)
- BOSTITCH Collated Finishing Nail, 2 in L, 15 ga, Coated, Offset Round Head, 25 Degrees (FN1532)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees, 2700 PK (C12P120D)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, Coated, Flat Head, 21 Degrees, 5000 PK (RH-S8DR113EP)
- BOSTITCH Collated Siding Nail, 2 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees (C6R90BDG)
- SPOTNAILS 1-7/8" Alum Screw Shank Coil Nails Similar To Duo-Fast Ci149A 9000/Box (CPD5.5D099AS)
- Bostitch Pneumatic Nails