Shop All Air Nailers & Staplers
Bostitch
Air Impact Nailer Kit, Up to 0.160 In Dia
Mfr # PN100K
Zoro # G1190707
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collation Angle 0 Degrees
- Collation angle 0 Degrees
- Shank Dia. Up to 0.160 in
- Gauge 5D to 70D
- Tool Weight 2.9 lb
Product Information
- Brand Bostitch
- MFR # PN100K
- Zoro # G1190707
- UPC # 077914033127
- Country of Origin Taiwan, Province of China
- Category Air Nailers & Staplers
Dimensions
Shank Dia. | Up to 0.160 in |
Length | 4 in |
Width | 3 1/2 in |
Height | 5 1/4 in |
Overall Width | 3 1/2 in |
Overall Length | 4 1/8 in |
Overall Height | 2 7/8 in |
For Nail Length Range | 1 3/4 in to 7 in |
For Nail Penny Size | 5d, 6d, 7d, 8d, 9d, 10d, 11d, 12d, 16d, 20d, 30d, 40d, 50d, 60d, 70d |
Min. Hose Size | 1/4 in |
For Nail Shank Diameter | 0 in to 0.160 in |
Depth Control | No |
Description
Nail Gun Kit, Power Source Air Powered, Air Inlet 1/4 in NPT, Air Pressure 80 psi, Air Pressure Range 70 to 125 psi, Max. Air Pressure 125 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Top, Tool Brand Bostitch, Firing Mode Bump, Tip Standard, Depth Control No, Collation Style Bulk, Collation Angle 0 Degrees , For Nail Head Style Various, For Nail Length Range 1 3/4 in to 7 in, For Nail Penny Size 5d, 6d, 7d, 8d, 9d, 10d, 11d, 12d, 16d, 20d, 30d, 40d, 50d, 60d, 70d
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Magnetic Drill Kit, 20V, 810 RPM, Brushless (DCD1623B)
- RIDGID Replacement Parts, Foot Caster (12388)
- DRILL AMERICA m33x2 HSS Metric 4 Flute Plug Hand Tap (DWTP33X2)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02008)
- BOSTITCH Air Metal Conn Nailer, Full Rnd, 35 Deg (MCN250)
- BOSTITCH Flooring Tool, Air Powered, 2-In-1 (BTFP12569)
- BOSTITCH Mini Impact Nailer, Pneumatic, 70-120 psi (PN50)
- BOSTITCH Floor Stapler, Air Powered, 18 ga. (EHF1838K)
- BOSTITCH Framing Nailer Org 28Deg (F28WW)
- BOSTITCH Cap Nailer, Plastic, Adjustable, 15 deg. (N66BC-1)
- BOSTITCH Air Nailer, 21 deg. Collation Angle (BTF83PL)
- Bostitch Air Nailers & Staplers