Shop All Task Chairs
Boss
Vinyl Task Chair, Adjustable, Black
Mfr # B9091-CS
Zoro # G2232445
original price:
$166.69
19% off
new price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Adjustable
- Seat Material Vinyl
- Overall Height 40"
- Overall Depth 25"
Product Information
- Brand Boss
- MFR # B9091-CS
- Zoro # G2232445
- UPC # 751118909180
- Country of Origin China
- Category Task Chairs
Dimensions
Overall Height | 40" |
Overall Depth | 25" |
Height | 32" |
Width | 25" |
Details
Item | Task Chair |
Office Chair Style | Task Chair |
Arm Style | Adjustable |
Seat Material | Vinyl |
Caster Type | Dual Wheeled |
Backrest | Mid, Contoured |
Color | Black |
Series | Diamond |
Weight Capacity | 275 lb. |
Material | Vinyl; Base, Casters: Nylon |
Adjustable | Adjustable |
Style | Task Chair |
Description
Diamond Task Chair In Black Caressoft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bath Mat, Ecru, 20x30, PK12 (7135399)
- LEWIS 60 x 72 in. PVC Roll Up Blind; Woodgrain (249187)
- PYRAMID 6-3/8" Digital Master Controller Wall Clock, Beige (7000)
- LUXOR Endura, (3) Shelf Cart (LE48-B)
- BOSS Mesh Task Chair, Adjustable, Black (B6338-HR)
- BOSS Fabric Task Chair, Adjustable, Black (B9091-BK)
- BOSS Mesh Task Chair, T-Arm, Black (B6116C-CS)
- BOSS BurgundyPosture Deluxe Office Task Chair, 25 inW25"L40"H, Armless, PolyesterSeat, B315Series (B315-BY)
- BOSS Fabric Task Chair, 21 1/2-, Armless, Black (B3035-BK)
- BOSS Fabric Task Chair, 21 1/2-, Adjustable, Black (B3036-BK)
- FLASH FURNITURE Desk Chair, Mesh, Black Mesh/White Frame (BL-X-5M-WH-BK-GG)
- Boss Seating