Shop All Desk Chairs
Boss
The Web Chair
Mfr # B580
Zoro # G3025444
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Adjustable Arms
- Seat Material Leather
- Seat Color Black
- Seat Width 20"
- Seat Depth 20.50"
Product Information
- Brand Boss
- MFR # B580
- Zoro # G3025444
- UPC # 751118058017
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Width | 20" |
Seat Depth | 20.50" |
Height | 44.5" |
Seat Height Min. | 18" |
Seat Height Max. | 21.50" |
Depth | 27" |
Width | 25.5" |
Details
Arm Style | Adjustable Arms |
Seat Material | Leather |
Seat Color | Black |
Base Material | Nylon |
Weight Capacity | 250 lb |
Includes | B580 Executive Web Chair1 x Back1 x Seat1 x Left Arm1 x Right Arm1 x Mechanism1 x Gas Lift1 x Base5 x Casters1 x Knob8 x (M6 x 30mm) Arm Screw4 x (M8 x 22mm) Mechanism Screw4 x (M8 x 30mm) Back Bar Screw |
Frame Color | Black |
Assembly | Assembly Required |
Type | Executive Chair |
Number of Casters | 5 |
Shape | 5-star |
Features | Gas Lift, Tilt Tension, Web Tension Knob, Tear Resistant |
Adjustable | Adjustable |
Style | Desk Chair |
Description
The Web Chair is the perfect blend of a comfortable and professional design. The chair itself is created with a mesh backing for ultra-breathability, while the seat is designed with a solid, classy .black LeatherPlus material/ The chair boasts a sturdy 27 inch nylon base with 2 inch dual wheel castors for a smooth roll and has a weight limit of 275 lbs. The chair has adjustable arms and with a pneumatic gas lift, it has an easily adjustable height as well. The chair also features tilt tension and an upright lock.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS OFFICE PRODUCTS Boss Executive Office Chair with Arms - Leather - High Back - Black (B8601)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 48'' x 30'' (SGLHDPL121CG)
- OFFICESOURCE Arc Collection Executive High Back with Fixed Arms and High Crown Chrome Frame (514VBK)
- FLASH FURNITURE Round Folding Table, 72" W, 72" L, 29" H, Plastic Top, White (RB-72R-GG)
- BOSS Black Posture Chair (B305)
- BOSS Desk Chair, FabricSeat (B516C-GY)
- BOSS High Back LeatherPlus Chair (B7301)
- BOSS High Back LeatherPlus Chair (B8401)
- BOSS Fabric Drafting Chair, 34-, No Arms (B16240-BK)
- BOSS Mesh Heavy Duty Chair, 400 lb Weight Capacity (B699-BK)
- SHOPSOL Workbench Fabric Seating (1010577)
- Boss Office Chairs