Shop All Desks
Boss
Reception Desk, Driftwood Base, Driftwood Frame, Driftwood
Mfr # N169-DW
Zoro # G2233951
original price:
$457.37
19% off
new price: $366.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$366.99
Free 30-Day Returns
Key Features
- Type Reception Desk
- Color Driftwood Base, Driftwood Frame
- Material Driftwood
- Assembly Assembly Required
Product Information
Details
Type | Reception Desk |
Item | Reception Desk,71W x 30/36D x 42H,Driftw |
Color | Driftwood Base, Driftwood Frame |
Material | Driftwood |
Assembly | Assembly Required |
Description
Reception Desk,71W x 30/36D x 42H,Driftw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 4" Square Lille Bun Foot - Red Oak (01750460AK1)
- LESRO Lenox Steel End Table, Chelsea Mahogany (LS0620)
- BIG BULB Magic Seasons LED Multicolored Flashing Necklace Indoor Christmas Decor (702325)
- CORTECH Security Curtain Tab, Hook-and-Loop, Black (CTAB6)
- BOSS Desk Return, Driftwood Frame, Laminate, Driftwood Base, Driftwood (N145-DW)
- BOSS Reception Desk, 42" W, Driftwood Base, Driftwood Frame, Laminate Frame, Laminate Base, Driftwood (N180-DW)
- BOSS Reception Desk, 48" X (N168-M)
- BOSS Reception Desk, 42" X (N180-M)
- BOSS Desk Return, Laminate Base, Driftwood Frame, Laminate Frame, Driftwood Base, Driftwood (N192-DW)
- BOSS Bullet Desk, Driftwood, 71"x35" (N147-DW)
- SAUDER Cannery Bridge Small Credenza Sm , Three drawers with full extension slides (431315)
- Boss Desks