Shop All Desks
This Product is Discontinued
Boss
Reception Desk, 48" W, Cherry Laminate Base, Cherry Laminate Frame, Wood (Discontinued)
Mfr # N168-C
Zoro # G2233933
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Type Reception Desk
- Overall Width 48"
- Color Cherry Laminate Base, Cherry Laminate Frame
- Material Wood
- Width 48"
Product Information
Dimensions
Overall Width | 48" |
Width | 48" |
Details
Type | Reception Desk |
Item | Glazed Reception Desk,48"Wx26"Dx41.5"H,C |
Color | Cherry Laminate Base, Cherry Laminate Frame |
Material | Wood |
Assembly | Assembly Required |
Description
Glazed Reception Desk,48"Wx26"Dx41.5"H,C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.