Shop All Desks
Boss
Reception Desk, 24" D, 42" W
Mfr # N180-MOC
Zoro # G2234240
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reception Desk
- Overall Width 42"
- Overall Depth 24"
- Width 42"
Product Information
Dimensions
Overall Width | 42" |
Overall Depth | 24" |
Width | 42" |
Details
Type | Reception Desk |
Item | Reception Return Shell,Mocha,42"Wx24"D |
Description
Reception Return Shell,Mocha,42 In.Wx24 In.D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 36" W 0 Drawer File Cabinet, Champ/Putty, Letter/Legal (FS361LPY)
- OSBORNE WOOD PRODUCTS 2 5/16 x 1 1/4 Long Tapered Ferrule in Brushed Copper Finish (912BCP)
- HURON 2-tier Book Rack (HURHASZ0177)
- KOBE Square Tables > Breakroom Tables > Kobe Square & Round Tables, 36 W, 36 L, 29 H, Wood|Metal Top (TKB3636GY)
- BOSS Reversible Return, 36"x24", Mahogany (N192-M)
- BOSS Race Track Conference Table, 35" D, 71" W, 29-1/2" H, Mahogany, Wood (N135-M)
- BOSS Desk Shell, Wood (N104-MOC)
- BOSS Desk Shell, Driftwood Frame, Laminate Frame, Driftwood Base, Laminate Base, Driftwood (N143-DW)
- BOSS Pedestal Desk, Laminate Frame, Driftwood Base, Laminate Base, Driftwood Frame, Driftwood (N176-DW)
- BOSS Reception Desk, 48" W, Mocha Laminate Frame, Mocha Laminate Base, Wood (N168-MOC)
- REGENCY Open Shelves, 35 in W, 36 in H, Cherry, Wood Laminate (LHO35CH)
- Boss Desks