Shop All Desk Chairs
Boss Office Products
Commercial Grade Mesh Drafting Chair - with Arms
Mfr # B16606
Zoro # G410886987
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Height Range 26"-31"
- Seat Width 19"
- Seat Depth 18.5"
- Back Height 16.5"
- Back Width 18"
Product Information
- Brand Boss Office Products
- MFR # B16606
- Zoro # G410886987
- UPC # 751118166064
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 26"-31" |
Seat Width | 19" |
Seat Depth | 18.5" |
Back Height | 16.5" |
Back Width | 18" |
Height | 43" |
Width | 24.5" |
Max Product Height | 48" |
Product Depth | 25.5" |
Arm Height | 32.5"-37.5" |
Details
Standards | Commercial Grade |
Color | Black |
Material | Premium Mesh |
Weight | 34 lb |
Description
This commercial grade mesh back drafting stool has an attractive linear mesh material back which helps to prevent heat buildup. The back design is constructed to allow for generous lumbar support. This chair features a thick high density foam seat that is upholstered with premium mesh material for contract styling and quality. It includes a pneumatic gas lift seat height adjustment, a 25-inch black nylon base and hooded double wheel casters and a chrome footring. It is tested to a weight capacity of 275 lbs and comes equipped with standard fixed T-arms. The workhorse if perfect for home, school, or the office.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAULSON DESIGNS Auburn 16x36 Jordan-Hare Stadium Canvas (AUBJH1636)
- ELK STUDIO Verde Abstract Framed Wall Art (S0026-11319)
- TRADEMARK FINE ART Wyanne 'The Talker' Canvas Art, 35x47 (ALI18222-C3547GG)
- BOSS BlackGuest Chair, 26 1/2W26-1/2"L35-1/2"H, Fixed, VinylSeat (B619)
- BOSS OFFICE PRODUCTS Commercial Grade Mesh Drafting Chair - Armless (B16605)
- BOSS OFFICE PRODUCTS Contract Grade Mesh Back Drafting Stool - Armless (B16020)
- BOSS OFFICE PRODUCTS Boss Mesh Heavy Duty Chair, 400 Lb Weight Capacity (B699-BK)
- BOSS OFFICE PRODUCTS Boss Multifunction Drafting Stool - Leather - Black (B1645)
- GEC Offices To Go„¢ Mesh Back Flip Seat Nesting Chair - Black (OTG11340B)
- GLOBAL INDUSTRIAL 24 Hour Big & Tall Mesh Back Chair, Black, Adjustable Arms, High Back (695643)
- TYGERCLAW Tygerclaw TYFC2101 Professional Air Grid High Back Mesh Chair With Headrest (TYFC2101)
- Boss Office Products Desk Chairs