Shop All Desk Chairs
Boss Office Products
Commercial Grade Mesh Drafting Chair - Armless
Mfr # B16605
Zoro # G510886986
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 26"-31"
- Seat Width 19"
- Seat Depth 18.5"
- Back Height 16.5"
- Standards Commercial Grade
Product Information
- Brand Boss Office Products
- MFR # B16605
- Zoro # G510886986
- UPC # 751118166057
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 26"-31" |
Seat Width | 19" |
Seat Depth | 18.5" |
Back Height | 16.5" |
Height | 43" |
Width | 24.5" |
Back Width | 18" |
Product Depth | 25.5" |
Max Product Height | 48" |
Details
Standards | Commercial Grade |
Color | Black |
Weight | 31 lb |
Material | Premium Mesh |
Description
This commercial grade mesh back armless drafting chair has an attractive linear mesh material back which helps to prevent heat buildup. The back design is constructed to allow for generous lumbar support. This chair features a thick high density foam seat that is upholstered with premium mesh material for contract styling and quality. It includes a pneumatic gas lift seat height adjustment, a 25-inch black nylon base and hooded double wheel casters and a chrome footring. It is tested to a weight capacity of 275 lbs. The workhorse if perfect for home, school, or the office.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Pasadena PSA-2363 Outdoor Safe Area Rug (PSA2363-537)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood 6-Drawer Dresser (193-11722-ZORO)
- SIMPLE SPACES Oring Shower Curtain Wht 12Pc (SD-ORING-W3L)
- VIDEO MOUNT PRODUCTS Rack Screws for Racks and Enclosures - Pack of 100 Screws (ERRS1032-100)
- BOSS OFFICE PRODUCTS Commercial Grade Mesh Drafting Chair - with Arms (B16606)
- BOSS OFFICE PRODUCTS Contract Grade Mesh Back Drafting Stool - Armless (B16020)
- BOSS OFFICE PRODUCTS Boss Mesh Heavy Duty Chair, 400 Lb Weight Capacity (B699-BK)
- BOSS OFFICE PRODUCTS Boss Multifunction Drafting Stool - Leather - Black (B1645)
- FLASH FURNITURE Contemporary Chair, Fabric, 17-1/4" to 21-1/4" Height, Fixed Arms, Navy (GO-ST-6-NVY-GG)
- DREAMSEAT Office Chair 1000 with Iowa Hawkeyes Logo (XZOC1000-PSCOL13521)
- FLASH FURNITURE Drafting Chair, Mesh, White (BL-ZP-8805D-WH-GG)
- Boss Office Products Office Chairs