Shop All Desk Chairs
Boss
Office Chair, Linen, Armless, Slate Grey
Mfr # B330PM-SG
Zoro # G2231142
original price:
$142.99
9% off
new price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Office Chair
- Arm Style Armless
- Seat Material Linen
- Seat Color Slate Gray
- Seat Width 20"
Product Information
- Brand Boss
- MFR # B330PM-SG
- Zoro # G2231142
- UPC # 751118330021
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Width | 20" |
Seat Depth | 18" |
Height | 37-1/2" |
Overall Height | 40-1/2" |
Overall Depth | 26" |
Seat Height Min. | 19" |
Seat Height Max. | 22" |
Width | 25" |
Depth | 26" |
Description
Modern Office Chair,Slate Grey
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-054-10)
- HASTINGS HOME Hastings Home | Premium | 48 Christmas Ornament Organizer Storage Box | Green (328009HQH)
- TRADEMARK FINE ART Vanna Lam 'Blockade I' Canvas Art, 35x47 (WAG07378-C3547GG)
- DESIGN TOSCANO Temple of Vespasian Column: Corner (AH22817)
- BOSS Mesh Heavy Duty Chair, 400 lb Weight Capacity (B699-BK)
- BOSS Fabric Drafting Chair, 34-, No Arms (B16240-BK)
- BOSS Black Posture Chair (B305)
- BOSS Desk Chair, FabricSeat (B516C-GY)
- BOSS Drafting Stool with Adjustable Arms & Footring, Caressoft Vinyl, Black (O-I1691-AM)
- BOSS Fabric Drafting Chair, 30-, Adjustable, Black (B16021)
- FLASH FURNITURE Contemporary Chair, 18-1/4" to 22-1/4" Height, Fixed Arms, White LeatherSoft/Chrome Frame (GO-2286M-WH-GG)
- Boss Office Chairs