Shop All Disposable Gloves
Boss
Nitrile Disposable Gloves, Nitrile, Powder-Free, L, Blue
Mfr # B21001-L50
Zoro # G807390011
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Blue
- Material Nitrile
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Boss
- MFR # B21001-L50
- Zoro # G807390011
- UPC # 662909020918
- Country of Origin Switzerland
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Powdered/Powder-Free | Powder-Free |
Description
BOSS Disposable Gloves, L, Nitrile, PowderedPowder Free PowderFree, Black, 4 mil Thick
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Preformed Thermoplastic, Stop, 90 mil (PR-TH-3624)
- ZORO SELECT 1.5" (#6, 38 mm.) x 200 ft. Orange Plastic Chain (30112)
- PIP Hi-Visibility Jacket, Hood, Zipper, L (333-1550-LY/L)
- HONEYWELL SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGXL-LF-PP)
- BOSS B21, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, Blue (B21041-L)
- BOSS B21, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, Black (B21051-XL)
- ANSELL Supreno, Nitrile Exam Gloves, 5.5 mil Palm, Nitrile, Powder-Free, XS, 50 PK, Violet Blue (SEC-375-XS)
- SAS SAFETY Derma-Tuff, Nitrile Disposable Gloves, 6 mil Palm , Nitrile, Powder-Free, XL, 120 PK, Black (66584)
- MCR SAFETY ChemTech 7010, Tri-Polymer Disposable Gloves, 4 mil Palm, Nitrile/Vinyl, Powder-Free, XL, 1000 PK (7010XL)
- CONDOR Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL (11), 100 PK, Orange (53CV72)
- CURAD Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 150 PK, Blue (MIICUR9316)
- Boss Gloves & Hand Protection