Shop All File Cabinets
Boss
N166-MOC Mocha Laminate Deluxe Pedestal Letter File Cabinet with 2 Box Drawers & 1 File Drawer
Mfr # 197N166MOC
Zoro # G411514179
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Boss
- MFR # 197N166MOC
- Zoro # G411514179
- Country of Origin China
- Category File Cabinets
Description
Create the ideal workspace with this Boss N166-MOC mocha laminate deluxe pedestal letter file cabinet with 2 box drawers and 1 file drawer! This pedestal file cabinet is designed to conveniently fit under a Boss desk shell sold separately. It features 2 box drawers and a file drawer to organize your supplies and file both letter and legal sized documents. Pair it with other Boss laminate units in a matching finish for a complete and attractive office space. This unit is made of exceptionally durable and scratch-resistant thermal-fused melamine with a 3mm PVC edge banding. Its has a 1'' thick surface that is easy to clean and requires less maintenance compared to wood options.The rich contemporary mocha finish offers an attractive appearance quickly becoming the focal point of any room. This file cabinet's 150 lb. suspension drawers slide with ease and withstand long-term daily use. Ready to keep your documents secure it conveniently features a side and corner interchangeable lock.Create functional inviting work environments with Boss Office Products. Manufacturing safe quality furniture since 1991 they have developed an extensive line of desk and seating options to satisfy every design scheme and budgetary requirement. When furnishing workspaces large and small count on Boss Office Products for your every need.Overall Dimensions:Width: 16''Depth: 22''Height: 28 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS White Digital Tabletop Clock (20220WH)
- ZENITH/BATHWARE CHR SHWR Tension Rod (506S)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 24" X 48" X 19" to 29", Fusion Maple (A2448-REC-16)
- EATON BUSSMANN 2PK 25A NON Cart Fuse (BP/NON-25)
- BOSS 31" W 4 Drawer Combo File Cabinet, Driftwood, Letter/Legal (N114-DW)
- BOSS 31" W 2 Drawer File Cabinet, Driftwood, Letter/Legal (N112-DW)
- BOSS 31" W 4 Drawer Combo File Cabinet, Mahogany, Letter/Legal (N114-M)
- BOSS 3 Drawer L-Shape Workstation, Mahogany (GROUPA10-M)
- BOSS 31" W 2 Drawer File Cabinet, Mahogany, Letter/Legal (N112-M)
- BOSS 31" W 2 Drawer File Cabinet, Mocha, Letter/Legal (N112-MOC)
- ALERA 14.96 in W 2 Drawer File Cabinets, Light Gray (ALEPBBFLG)
- Boss File Cabinets