Shop All Extra Tall Bar Stools
Boss
Multi-Function Fabric Drafting Stool W/ Adjustable Arms
Mfr # B1636-BK
Zoro # G2230695
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Adjustable
- Weight Capacity 275 lb.
- Overall Height 48"
- Material Crepe, Base, Casters: Nylon; Footring: Chrome
- Overall Depth 35-1/2"
Product Information
- Brand Boss
- MFR # B1636-BK
- Zoro # G2230695
- UPC # 751118163612
- Country of Origin China
- Category Extra Tall Bar Stools
Dimensions
Overall Height | 48" |
Overall Depth | 35-1/2" |
Width | 27" |
Height | 43-1/2" |
Details
Item | Multi-Function Drafting Stool |
Arm Style | Adjustable |
Weight Capacity | 275 lb. |
Material | Crepe, Base, Casters: Nylon; Footring: Chrome |
Caster Type | Dual Wheeled |
Color | Black |
Description
Fabric Drafting Stool,Multi-Function
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERMAN 50' x 12'' Douglas Fir Garland 1350T 350W (A808812LED)
- MACFAUCETS Hands Free Wall Mounted Soap Dispenser In Satin Brass, ASD-13 (ASD-13 SB)
- GRASSWORX DOOR MAT BRN/BLK 18 in.X30 in. (10374050)
- SAFAVIEH 2 ft. 3 in. x 8 ft. Runner Martha Stewart Hand Tufted Rug, Whetstone Grey (MSR4324A-28)
- BOSS Grey Caressoft Medical Stool W/ Back Cushion (B245-GY)
- BOSS Mesh Drafting Stool W/ Adjustable Arms (B16216)
- BOSS Mesh Drafting Stool W/ Loop Arms (B16217)
- BOSS Drafting Stool (B315-By) W/Footring And Loop Arms (B1617-BY)
- BOSS Drafting Stool (B315-Gy) W/Footring (B1615-GY)
- BOSS Drafting Stool (B315-Gy) W/Footring And Loop Arms (B1617-GY)
- BOSS Black Caressoft Drafting Stools W/Adj Arms & Footring (B1691-CS)
- Boss Extra Tall Bar Stools