Shop All Task Chairs
Boss
Mesh Task Chair, Loop, Pink
Mfr # B6416-PK
Zoro # G2231824
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Loop
- Seat Material Mesh
- Overall Height 42"
- Overall Depth 25"
Product Information
- Brand Boss
- MFR # B6416-PK
- Zoro # G2231824
- UPC # 751118641677
- Country of Origin China
- Category Task Chairs
Dimensions
Overall Height | 42" |
Overall Depth | 25" |
Height | 39" |
Width | 25" |
Details
Item | Task Chair |
Office Chair Style | Task Chair |
Arm Style | Loop |
Seat Material | Mesh |
Caster Type | Dual Wheeled |
Color | Pink |
Weight Capacity | 275 lb. |
Material | Mesh; Base: Pewter; Casters: Nylon |
Adjustable | Adjustable |
Style | Task Chair |
Description
Task Chair,Pewter Finish,Mesh Back
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL Leatherette Frame 8.5x11 Black, PK2 (21202)
- SAFAVIEH Amherst Medium Rectangle Rugs, Light Grey and Ivory - 5 x 8 ft. (AMT415B-5)
- ZORO SELECT Mini Blinds, 72" Lx 31" W, White, Faux Wood (493P48)
- FLASH FURNITURE Chair, 22-1/2"L32"H, ElonSeries (FH-130-CPP1-OR-GG)
- BOSS Mesh Task Chair, Loop, Blue (B6416-BE)
- BOSS Fabric Task Chair, 21 1/2-, Adjustable, Black (B3036-BK)
- BOSS Mesh Task Chair, Adjustable, Black (B6508)
- BOSS Mesh Task Chair, Adjustable, Black (B6566-BK)
- BOSS Mesh Task Chair, Armless, Black (B6115C-CS)
- BOSS White Vinyl Hospitality Chair (B9533C-WT)
- ALERA Alera Brosna Series Mid-Back Task Chair, Supports Up to 250 lb, 18.15" to 21.77" Seat Height, Brown (ALEBRN42B59)
- Boss Seating