Shop All Task Chairs
Boss
Mesh Task Chair, Loop, Blue
Mfr # B6416-BE
Zoro # G2231711
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Loop
- Seat Material Mesh
- Overall Height 42"
- Overall Depth 25"
Product Information
- Brand Boss
- MFR # B6416-BE
- Zoro # G2231711
- UPC # 751118641639
- Country of Origin China
- Category Task Chairs
Dimensions
Overall Height | 42" |
Overall Depth | 25" |
Height | 39" |
Width | 25" |
Details
Item | Task Chair |
Office Chair Style | Task Chair |
Arm Style | Loop |
Seat Material | Mesh |
Caster Type | Dual Wheeled |
Color | Blue |
Weight Capacity | 275 lb. |
Material | Mesh; Base: Pewter; Casters: Nylon |
Adjustable | Adjustable |
Style | Task Chair |
Description
Task Chair,Pewter Finish,Mesh Back
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO All Aboard Locomotive Train Wall Clock (QL55635)
- DARE2DECOR Short Hydrangea X2 Floral StemBlue, 3PK (DA598328)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in H x 6 in Dia Stained Espresso Hardwood Bun Foot Leg for Furniture (3P5.11.00066)
- BAXTON STUDIO Salome Mid-Century Walnut Finished Wood Queen Size Open Slat Headboard (156-9423)
- BOSS Mesh Task Chair, Loop, Pink (B6416-PK)
- BOSS White Vinyl Hospitality Chair (B9533C-WT)
- BOSS Vinyl Task Chair, Adjustable, Black (B9091-CS)
- BOSS Mesh Task Chair, Adjustable, Black (B6456-BK)
- BOSS BurgundyPosture Deluxe Office Task Chair, 25 inW25"L40"H, Armless, PolyesterSeat, B315Series (B315-BY)
- BOSS Fabric Task Chair, 23-, Adjustable, Black (B1014-BK)
- FLASH FURNITURE Red Mesh Mid-Back Task Chair with Roller Wheels (BL-X-5M-RED-RLB-GG)
- Boss Seating