Shop All Task Chairs
Boss
Mesh Task Chair
Mfr # B6716-BK
Zoro # G3025602
original price:
$245.22
9% off
new price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Seat Material Mesh
- Adjustable Adjustable
- Style Task Chair
Product Information
- Brand Boss
- MFR # B6716-BK
- Zoro # G3025602
- UPC # 751118671612
- Country of Origin China
- Category Task Chairs
Details
Office Chair Style | Task Chair |
Seat Material | Mesh |
Adjustable | Adjustable |
Style | Task Chair |
Description
This multi-function task chair is perfect for any office environment. It features a mesh back with lumbar support, ratchet back height adjustment, and adjustable tilt tension control. Its 3 paddle multi-function tilting mechanism allows for easy adjustment and locks in any position for maximum comfort. There’s also a new SereneSoft seat with pneumatic gas lift seat height adjustment, horizontal mesh back, and mesh arm pads attached to adjustable height armrests. All of this is supported by a 25” black nylon high crown base with hooded double wheel casters.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACCOURT Maccourt Products W4217 Type M Window Well Cover (284968)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Black (HKDL603-DX)
- GLOBAL INDUSTRIAL Black 5-Way Adjustable Ergonomic Stool, 225 Lbs Capacity (250626)
- ALATERRE FURNITURE Berkshire Natural Live Edge 42in. Wood Coffee Table (AWBB1120)
- BOSS Mesh Task Chair, Armless, Black (B6115C-CS)
- BOSS Office Chair, 275 lb, Adjustable (B8871-Bkgy)
- BOSS Leather Task Chair, Loop, Black (B1562)
- BOSS Mesh Task Chair, Adjustable, Black (B6456-BK)
- BOSS Mesh Task Chair, Loop, Blue (B6416-BE)
- BOSS Fabric Task Chair, 21 1/2-, Adjustable, Black (B6338)
- OFFICESOURCE Effort Collection Black Leather Armless Deluxe Posture Chair with Black Frame (316FRLBK)
- Boss Office Chairs