Shop All Task Chairs
Boss
Mesh Task Chair, Adjustable, Black
Mfr # B6508
Zoro # G2231763
original price:
$160.99
16% off
new price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Adjustable
- Seat Material Mesh
- Overall Height 42"
- Overall Depth 25"
Product Information
- Brand Boss
- MFR # B6508
- Zoro # G2231763
- UPC # 751118650815
- Country of Origin China
- Category Task Chairs
Dimensions
Overall Height | 42" |
Overall Depth | 25" |
Width | 28" |
Height | 38-1/2" |
Details
Item | Task Chair |
Office Chair Style | Task Chair |
Arm Style | Adjustable |
Seat Material | Mesh |
Caster Type | Dual Wheeled |
Backrest | Breathable Mesh |
Color | Black |
Weight Capacity | 275 lb. |
Material | Mesh; Base, Casters: Nylon |
Style | Task Chair |
Description
Budget Mesh Task Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H782.L.L)
- ALATERRE FURNITURE Millwork 30" Wood and Zinc Metal Console/Media Table with Two Drawers (AWMW1871Z)
- ZORO SELECT Mini Blinds, 60" Lx 23" W, White, Faux Wood (493P36)
- MONARCH SPECIALTIES Accent Table - Grey Cement With Chrome Metal (I 3185)
- BOSS Task Chair, Fixed, Black (B436C-CP)
- BOSS Fabric Task Chair, Adjustable Arms (B495-BK)
- BOSS Boss B1002SS-BK High-Back Task Chair with Seat Slider in Black (B1002-SS-BK)
- BOSS Fabric Task Chair, 21 1/2-, Adjustable, Black (B6338)
- BOSS Fabric Task Chair (B6106)
- BOSS Fabric Task Chair, 22-, Armless, Black (B9090-BK)
- SERTAPEDIC Task Chair, Black (49711BLK)
- Boss Task Chairs