Shop All Extra Tall Bar Stools
Boss
Mesh Drafting Stool W/ Loop Arms
Mfr # B16217
Zoro # G2230409
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Loop
- Overall Height 45-1/2"
- Weight Capacity 275 lb.
- Material Mesh, Base, Casters: Nylon; Footring: Chrome
- Overall Depth 27"
Product Information
- Brand Boss
- MFR # B16217
- Zoro # G2230409
- UPC # 751118162172
- Country of Origin China
- Category Extra Tall Bar Stools
Dimensions
Overall Height | 45-1/2" |
Overall Depth | 27" |
Height | 42" |
Width | 27-1/2" |
Details
Item | Drafting Stool |
Arm Style | Loop |
Weight Capacity | 275 lb. |
Material | Mesh, Base, Casters: Nylon; Footring: Chrome |
Caster Type | Dual Wheeled |
Frame Material | Solid Metal |
Color | Black |
Description
Mesh Drafting Stool,Loop Arms
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWARD MILLER Hamilton Wall Clock, 12" Diameter, Silver Case, 1 AA (sold separately) (625-561)
- GLOBAL INDUSTRIAL Medical/Drafting Stool with Back Cushion & Footring, Caressoft Vinyl, Black (B522158)
- BLUE RIDGE ERGONOMICS Ergonomic Chair, 17-1/4" to 22-1/2" Height, Adjustable Arms, Black (BR-HPDHCH-RG-T1-A1-RC-BLK)
- HIRSH 4 Drawer Lateral File Cabinet, White, Legal/Letter (23706)
- BOSS Drafting Stool (B315-By) W/Footring (B1615-BY)
- BOSS Drafting Stool (B315-Be) W/Footring (B1615-BE)
- BOSS Drafting Stool (B315-By) W/Footring And Adjustable Arms (B1616-BY)
- BOSS Caressoft Medical/Drafting Stool W/ Back Cushion (B16245-GY)
- BOSS Beige Caressoft Medical Stool W/ Back Cushion (B245-BG)
- BOSS Drafting Stool (B315-Gy) W/Footring (B1615-GY)
- FLASH FURNITURE Black Ladder Stool-Black Seat (2-XU-6F8B-LADSWVL-BLKV-GG)
- Boss Extra Tall Bar Stools