Shop All Extra Tall Bar Stools
Boss
Mesh Drafting Stool W/ Adjustable Arms
Mfr # B16216
Zoro # G2230381
original price:
$170.99
9% off
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Adjustable
- Overall Height 45-1/2"
- Weight Capacity 275 lb.
- Material Mesh, Base, Casters: Nylon; Footring: Chrome
- Overall Depth 27"
Product Information
- Brand Boss
- MFR # B16216
- Zoro # G2230381
- UPC # 751118162165
- Country of Origin China
- Category Extra Tall Bar Stools
Dimensions
Overall Height | 45-1/2" |
Overall Depth | 27" |
Height | 42" |
Width | 27-1/2" |
Details
Item | Drafting Stool |
Arm Style | Adjustable |
Weight Capacity | 275 lb. |
Material | Mesh, Base, Casters: Nylon; Footring: Chrome |
Caster Type | Dual Wheeled |
Frame Material | Solid Metal |
Color | Black |
Description
Mesh Drafting Stool,Adjustable Arms
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20452)
- MANHATTAN COMFORT Jasper Double Wide Dresser and Nightstand Set in Off White (2-652153)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40202)
- MANHATTAN COMFORT Granville 45.27 Tall Dresser in Black (DR-5022)
- BOSS Multi-Function LeatherPlus Drafting Stool W/ Loop Arms (B1647)
- BOSS Caressoft Medical/Drafting Stool W/ Back Cushion (B16245-BK)
- BOSS Black Caressoft Drafting Stools W/Adj Arms & Footring (B1691-CS)
- BOSS Drafting Stool (B315-Gy) W/Footring And Loop Arms (B1617-GY)
- BOSS Grey Caressoft Medical Stool W/ Back Cushion (B245-GY)
- BOSS Beige Caressoft Medical Stool W/ Back Cushion (B245-BG)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 24"Gray (6424B)
- Boss Extra Tall Bar Stools