Shop All Task Chairs
Boss
Leather Task Chair, Armless, Black
Mfr # B456C-BK
Zoro # G2231440
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Armless
- Seat Material Leather
- Overall Height 38"
- Overall Depth 27"
Product Information
- Brand Boss
- MFR # B456C-BK
- Zoro # G2231440
- UPC # 751118045604
- Country of Origin China
- Category Task Chairs
Dimensions
Overall Height | 38" |
Overall Depth | 27" |
Height | 35" |
Width | 27" |
Details
Item | Elegant Design Task Chair |
Office Chair Style | Task Chair |
Arm Style | Armless |
Seat Material | Leather |
Caster Type | Dual Wheeled |
Weight Capacity | 275 lb. |
Color | Black |
Material | LeatherPlus (Leather Infused With Polyurethane); Base: Chrome; Casters: Nylon |
Adjustable | Adjustable |
Style | Task Chair |
Description
Elegant Design Task Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC METAL Bookcase, Steel, 5 Shelf, Putty, 72HX36W (BA40361872-07)
- FLASH FURNITURE Accent Chair, 26-1/2" x 32-1/2", Upholstery Color: Black, Series: Lounge (ZB-7-GG)
- LORELL Certificate Frame 8.50" x 11" Frame Size Rectangle (49215)
- BOSS Bomber BrownExecutive Guest Chair, 26"L40"H, Loop, LeatherSeat (B8779P-BN)
- BOSS Mesh Task Chair, Loop, Pink (B6416-PK)
- BOSS Fabric Task Chair, 18" to 21-1/2", Fixed Arms, Black (B500-BK)
- BOSS Fabric Task Chair, 21 1/2-, Adjustable, Black (B3036-BK)
- BOSS Fabric Task Chair, 23 1/2-, Armless, Black (B315-BK)
- BOSS Vinyl Task Chair, Armless, Black (B9090-CS)
- BOSS Boss B1002SS-BK High-Back Task Chair with Seat Slider in Black (B1002-SS-BK)
- HON CHAIR, TASK MID BACK (BSXVL511LH10)
- Boss Seating