Shop All Executive Chairs
Boss
Leather Executive Chair, Fixed, Brown
Mfr # B8771P-BN
Zoro # G2232323
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Fixed
- Seat Material Leather
- Overall Height 41-1/2"
- Overall Depth 27"
Product Information
- Brand Boss
- MFR # B8771P-BN
- Zoro # G2232323
- UPC # 751118877175
- Country of Origin China
- Category Executive Chairs
Dimensions
Overall Height | 41-1/2" |
Overall Depth | 27" |
Height | 38-1/2" |
Width | 31" |
Details
Item | Executive Chair |
Office Chair Style | Executive Chair |
Arm Style | Fixed |
Seat Material | Leather |
Caster Type | Dual Wheeled |
Backrest | High |
Color | Brown |
Weight Capacity | 275 lb. |
Material | LeatherPlus (Leather Infused With Polyurethane); Base: Pewter; Casters: Nylon |
Style | Executive Chair |
Description
Executive Chair,Double Plush,High Back
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONVENIENCE CONCEPTS Oxford 5 Tier Corner Bookcase, Espresso (203080ES)
- HOOKLESS Shower Curtain, vinyl, White, 42 in W, 74 in L (HBH10GA014274)
- FABULAXE Small Modern Ceramic Flower Vase, Orange (QI004344.RD)
- HIRSH 18" W 2 Drawer File Cabinet, Black, Legal (14419)
- BOSS Executive Chair, Hinged, Grey (B8871-GY)
- BOSS Executive Chair, Fixed, Black (B8771S-BK)
- BOSS Executive Hinged Arm Chair, Black (B8871-BK)
- BOSS Executive Chair, Fixed, White (B9479-WT)
- BOSS Leather Executive Chair, Padded Arms (B8661)
- BOSS Executive Chair, Fixed, Champagne (B905DW-CMP)
- FLASH FURNITURE Mid-Back Brown/Black LeatherSoft Executive Swivel Chair (GO-2286M-BR-BK-GG)
- Boss Office Chairs