Shop All Keyboard and Mouse Trays & Covers
Boss
Keyboard Tray, Mocha
Mfr # N200-MOC
Zoro # G2234581
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood
- Features Compact, Laminated
- Product Type Keyboard Tray
- Dimensions 1.3" Height x 23.5" Width x 14.5" Depth
Product Information
- Brand Boss
- MFR # N200-MOC
- Zoro # G2234581
- UPC # 751118220087
- Country of Origin China
- Category Keyboard and Mouse Trays & Covers
Dimensions
Dimensions | 1.3" Height x 23.5" Width x 14.5" Depth |
Details
Item | Keyboard Tray,Mocha |
Material | Wood |
Features | Compact, Laminated |
Product Type | Keyboard Tray |
Description
Keyboard Tray,Mocha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Interstate 12V 9Ah 12V 9Ah Sealed Lead Acid Battery (AJC-D9S-C-0-161144)
- RAM MOUNTS Replacement for RAM Mounts Rap-tab-key1-300u (RAP-TAB-KEY1-300U RAM MOUNTS)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replaces Viking X-9 Swing Gate Operator (ML8-1213265)
- PYLE Portable Bt Pa Speaker - Karaoke (PSBT65A)
- BOSS Keyboard Tray, Black (N200-BK)
- PROTECT COMPUTER PRODUCTS Custom Keyboard Cover For Gyration As04126. Protects From Liquid (GY1338-86)
- AIDATA Extra-Wide Desk Clamp Keyboard Tray (KB-1010)
- PROTECT COMPUTER PRODUCTS Kensington K64370A Keyboard Cover (KS1589-104)
- VERSA PRODUCTS Keyboard Arm and Tray, 10" Ext, 24" W (VT7042410-00-03)
- LOGITECH Protective Covers K270 Sngl Pk (956000019)
- KENSINGTON Keyboard Platform, 6in, Gray (K60718USF)
- Boss Keyboard and Mouse Trays & Covers