Shop All Keyboard and Mouse Trays & Covers
Boss
Keyboard Tray, Mahogany
Mfr # N200-M
Zoro # G2234511
original price:
$50.36
22% off
new price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Compact, Laminated
- Material Wood
- Dimensions 1.3" Height x 23.5" Width x 14.5" Depth
- Product Type Keyboard Tray
Product Information
- Brand Boss
- MFR # N200-M
- Zoro # G2234511
- UPC # 751118220018
- Country of Origin China
- Category Keyboard and Mouse Trays & Covers
Dimensions
Dimensions | 1.3" Height x 23.5" Width x 14.5" Depth |
Details
Item | Keyboard Tray,Mahogany |
Features | Compact, Laminated |
Material | Wood |
Product Type | Keyboard Tray |
Description
Keyboard Tray,Mahogany
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Large In Wall Storage Box (PAC526FC)
- HUMANSCALE Foot Rocker 300 (Natural) (FR300)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, Blue (CR6.30.07)
- BARSKA General Monocular, 3x Magnification, Roof Prism, 328 ft @ 1000 yd Field of View (BQ12388)
- BOSS Keyboard Tray, Black (N200-BK)
- 3M Adjustable Keyboard Platform (KP100LE)
- UNCAGED ERGONOMICS Workez Keyboard Tray Adjustable Ergonomic Computer KeyboardStand, WEKTs (WEKTS)
- LORELL Keyboard Tray, f/Essentials Desks, 26"x15-2/5"x3-3/5", EPO (LLR18225)
- STRATIS INDUSTRIES Sunway Inc Cmlz408Ch Complete Articulating Systems - Lift And Lock Arm With Cam Lock Technology -Armcml-Z (CMLZ408CH)
- SEALSHIELD Clean Wipe Silicone Cover For Ssksv099 & Ssksv099Bt - Waterproof And (SSKSV099CW)
- PROTECT COMPUTER PRODUCTS Custom Keyboard Cover For Dell Kb212B 104 Quiet Key Protects From (DL1367-104)
- Boss Keyboard and Mouse Trays & Covers