Shop All Keyboard and Mouse Trays & Covers
Boss
Keyboard Tray, Driftwood
Mfr # N200-DW
Zoro # G2234563
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Compact, Laminated
- Material Wood
- Product Type Keyboard Tray
- Dimensions 1.3" Height x 23.5" Width x 14.5" Depth
Product Information
- Brand Boss
- MFR # N200-DW
- Zoro # G2234563
- UPC # 751118220094
- Country of Origin China
- Category Keyboard and Mouse Trays & Covers
Dimensions
Dimensions | 1.3" Height x 23.5" Width x 14.5" Depth |
Details
Item | Keyboard Tray,Driftwood |
Features | Compact, Laminated |
Material | Wood |
Product Type | Keyboard Tray |
Description
Keyboard Tray,Driftwood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Large Mouse Pad, Nonskid Base, 9 7/8 x 11 7/8 x 1/8, Black (IVR52600)
- ILC Replacement For BATTERIES AND LIGHT BULBS BR2325 (WW-LGY0-5)
- PYLE Rechargeable Speaker (PSUFM1280B)
- ENERGIZER Lithium 2032 3 V Electronic/Watch Battery 4 pk (2032BP-4)
- BOSS Keyboard Tray, Black (N200-BK)
- KELLYREST Easel Style Copy Holder, Curved Tray (KCS10195)
- LORELL Essential Walnut Laminate Keyboard Tray (LLR69992)
- FELLOWES Keyboard Manager, Black (8060101)
- LORELL Keyboard Tray, f/Essentials Desks, 26"x15-2/5"x3-3/5", EPO (LLR18225)
- STRATIS INDUSTRIES Sunway Inc Cmlz408Ch Complete Articulating Systems - Lift And Lock Arm With Cam Lock Technology -Armcml-Z (CMLZ408CH)
- UNCAGED ERGONOMICS Workez Keyboard Tray Adjustable Ergonomic Computer KeyboardStand, WEKTb (WEKTB)
- Boss Keyboard and Mouse Trays & Covers