Shop All Desks
Boss
Hutch With Doors, Driftwood, 71"x15"x36"
Mfr # N144-DW
Zoro # G2233653
product price: $263.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$263.99
Free 30-Day Returns
Key Features
- Color Laminate Frame, Driftwood Base, Driftwood Frame, Laminate Base
- Material Driftwood
- Assembly Assembly Required
- Edge Type Band
- Features Durable
Product Information
Details
Item | Hutch With Doors,Driftwood,71"x15"x36" |
Color | Laminate Frame, Driftwood Base, Driftwood Frame, Laminate Base |
Material | Driftwood |
Assembly | Assembly Required |
Edge Type | Band |
Features | Durable |
Description
Hutch With Doors,Driftwood,71 In.x15 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Office Chair, 275 lb Cap., Light Blue Seat (ALEWS42B77)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Black, Letter (19627)
- BLUM Metabox C-15 3/4 Extension Sides Narrow 16 in. White Set (320N4000C15)
- TENNSCO Drawer Card File, 21inWx28in. Dx52-3/8inH (CF-669BK)
- BOSS Desk Shell, 71" X (N189-M)
- BOSS Bridge 42"Wx24"Dx29.5"H, Mahogany (N197-M)
- BOSS Reception Desk, 42" W, Driftwood Base, Driftwood Frame, Laminate Frame, Laminate Base, Driftwood (N180-DW)
- BOSS Desk Shell, Driftwood Frame, Laminate Frame, Driftwood Base, Laminate Base, Driftwood (N143-DW)
- BOSS Deluxe Pedestal-Full, Box/Box/File, 15.5"Wx22"D, Mahogany (N166-M)
- BOSS Race Track Conference Table, 49" D, 120" W, 29-1/2" H, Mahogany, Wood (N137-M)
- EUREKA ERGONOMICS Z60 Gaming Desk with RGB LIGHT (ERK-Z60-B)
- Boss Desks