Shop All Waiting Room & Guest Chairs
Boss
GrayGuest Chair, 22 1/2"W24-1/2"L32"H, Fixed, FabricSeat
Mfr # B489C-GR
Zoro # G2231474
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Color Gray
- Seat Material Fabric
- Overall Height 32 in
- Overall Width 22 1/2 in
Product Information
- Brand Boss
- MFR # B489C-GR
- Zoro # G2231474
- UPC # 751118048964
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32 in |
Overall Width | 22 1/2 in |
Overall Depth | 24 1/2 in |
Seat Height Min. | 18 in |
Seat Depth | 19 1/2 in |
Back Width | 17 1/2 in |
Back Height | 18 1/2 in |
Seat Height Max. | 18 in |
Seat Width | 21 1/2 in |
Seat Height | 18 in |
Description
Barrel Chair, Back Color Gray, Back Material Fabric, Frame Color Silver, Frame Material Metal, Overall Depth 24 1/2 in, Overall Height 32 in, Overall Width 22 1/2 in, Product Type Barrel Chair, Seat Color Gray, Seat Depth 19 1/2 in, Seat Height 18 in, Seat Material Fabric, Seat Width 21 1/2 in, Standards CA TB117-2013, MAS Certified Green, Weight Capacity 275 lb, Support Style Independent Legs, Caster/Glide Type Not Applicable, Adjustable Arms No, Assembly Unassembled, Back Height 18 1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jan Benz 'Cosmos And Lace' Canvas Art, 18x24 (ALI36410-C1824GG)
- LORELL Straight Panel Connectors, Aluminum, PK2 (LLR90259)
- THE PENCIL GRIP Chair Socks, Blue, PK24 (TPG-232)
- FLASH FURNITURE Dining Chair, 20"L34-1/2"H, HerculesSeries (XU-698B-BLKV-GG)
- BOSS BlackGuest Chair, 23"L39"H, Loop, VinylSeat (B8999-M)
- BOSS Executive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9540-BY)
- BOSS BlackGuest Chair, 24"W26"L31"H, Fixed Arms, FabricSeat (B9540-BK)
- BOSS Slate GrayChair, 26"L31"H, Fixed, ModernSeries (B9540DW-SG)
- BOSS BurgundyPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BY)
- BOSS Antimicrobial Guest Chair, 500 lb. Weight Capacity (B9591AM-BK-500)
- LUMISOURCE Renee Chair in Copper Metal Legs with Cream Velvet (CH-RENEE CUCR)
- Boss Office Chairs