Shop All File Cabinets
Boss
File Cabinet, Driftwood, 28 1/2 in H
Mfr # N166-DW
Zoro # G710897782
Free Shipping & Returns
$232.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Driftwood
- File Size Legal, Letter
- Material Composite Wood
- Number of Drawers 3
- Overall Depth 22 in
Product Information
- Brand Boss
- MFR # N166-DW
- Zoro # G710897782
- UPC # 751118216691
- Country of Origin China
- Category File Cabinets
Dimensions
File Size | Legal, Letter |
Overall Depth | 22 in |
Overall Height | 28 1/2 in |
Overall Width | 16 in |
Description
Hanging File Cabinet, Color Driftwood, File Drawer Form Factor Legal, Letter, Finish Laminate, Material Composite Wood, Number of Box Drawers 1, Number of Drawers 3, Number of File Drawers 1, Overall Depth 22 in, Overall Height 28 1/2 in, Overall Width 16 in, Product Type Hanging File Cabinet, Standards California Section 93120.12, Appendix 2, Title 17, CARB Certified, Assembly Assembled, Box Drawer Weight Capacity 250 lb, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRCO 30 in. X 60 in. X 17-25 in., Medium Oak Top / Black Edge (483060LO)
- INFINITY INSTRUMENTS Metro - 9in Silver Office Wall Clock, Battery Operated (14220SV-3364)
- LORELL CHAIR, GUEST, 450 LB (LLR67001)
- KENNEY MFG Kenney Rachel 5/8" Standard Decorative Window Curtain Rod, 28-48", Antique White (KN71604V1)
- BOSS 3 Drawer L-Shape Workstation, Mahogany (GROUPA10-M)
- BOSS 31" W 2 Drawer File Cabinet, Driftwood, Letter/Legal (N112-DW)
- BOSS 31" W 4 Drawer Combo File Cabinet, Mocha, Letter/Legal (N114-MOC)
- BOSS 31" W 2 Drawer File Cabinet, Mahogany, Letter/Legal (N112-M)
- BOSS 31" W 2 Drawer File Cabinet, Mocha, Letter/Legal (N112-MOC)
- BOSS 31" W 4 Drawer Combo File Cabinet, Mahogany, Letter/Legal (N114-M)
- HON 42" W 4 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H694.L.Q)
- Boss File Cabinets