Shop All Task Chairs
Boss
Fabric Task Chair, Adjustable, Black
Mfr # B9091-BK
Zoro # G2232490
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Adjustable
- Seat Material Fabric
- Overall Height 40"
- Overall Depth 25"
Product Information
- Brand Boss
- MFR # B9091-BK
- Zoro # G2232490
- UPC # 751118909111
- Country of Origin China
- Category Task Chairs
Dimensions
Overall Height | 40" |
Overall Depth | 25" |
Height | 32" |
Width | 25" |
Details
Item | Task Chair |
Office Chair Style | Task Chair |
Arm Style | Adjustable |
Seat Material | Fabric |
Caster Type | Dual Wheeled |
Backrest | Mid, Contoured |
Series | Diamond |
Color | Black |
Weight Capacity | 275 lb. |
Material | Crepe; Base, Casters: Nylon |
Adjustable | Adjustable |
Style | Task Chair |
Description
Diamond Task Chair In Black,Adjustabl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUNASEA LIGHTING Lunasea LunaSafe 10W Qi Charge Pad USB Powered - Power Supply Not Included (LLB-63AS-01-00)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7460)
- PROSOURCE Leg Tip Plastic 1/2 Inch White (FE-50611-PS)
- FLASH FURNITURE White Plastic Folding Chair (2-LE-L-4-WHITE-GG)
- BOSS BurgundyPosture Deluxe Office Task Chair, 25 inW25"L40"H, Armless, PolyesterSeat, B315Series (B315-BY)
- BOSS Fabric Task Chair, 22-, Armless, Black (B9090-BK)
- BOSS Fabric Task Chair, 23-, Adjustable, Black (B1014-BK)
- BOSS Mesh Task Chair, T-Arm, Black (B6116C-CS)
- BOSS Office Chair, 275 lb, Adjustable (B8871-Bkgy)
- BOSS Leather Task Chair (B1563)
- HON CHAIR, TASK MID BACK (BSXVL511LH10)
- Boss Task Chairs