Shop All Task Chairs
Boss
Fabric Task Chair, 21 1/2-, Adjustable, Black
Mfr # B6338
Zoro # G5942717
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Adjustable
- Seat Color Black
- Seat Material Fabric
- Overall Height 40 1/2 in
- Overall Width 27 in
Product Information
- Brand Boss
- MFR # B6338
- Zoro # G5942717
- UPC # 751118633818
- Country of Origin China
- Category Task Chairs
Dimensions
Overall Height | 40 1/2 in |
Overall Width | 27 in |
Overall Depth | 27 in |
Seat Width | 20 in |
Seat Height Min. | 18 1/2 in |
Seat Depth | 19 in |
Seat Height Max. | 21 1/2 in |
Back Height | 23 in |
Back Width | 20 1/2 in |
Maximum Seat Height | 21 1/2 in |
Minimum Seat Height | 18 1/2 in |
Minimum Arm Height | 25 1/2 in |
Minimum Overall Height | 37 1/2 in |
Caster/Glide Diameter | 2 in |
Maximum Overall Height | 40 1/2 in |
Maximum Arm Height | 31 1/2 in |
Notional Size | Standard |
Description
Office Chair, Adjustable Arms Yes, Overall Width 27 in, Overall Depth 27 in, Maximum Seat Height 21 1/2 in, Maximum Overall Height 40 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 4 in, Back Color Black, Seat Depth 19 in, Seat Width 20 in, Seat Material Fabric, Back Material Mesh, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Upright Locking Tilt, Style Classification Not Applicable, Minimum Seat Height 18 1/2 in, Notional Size Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Kensington Bun Foot - Paint Grade (01703510PT1)
- TRUE Gasket, 932584 (932584)
- LA CROSSE TECHNOLOGY La Crosse Technology WT-8005U-S Atomic Digital Wall Clock with IN Temp and Date-Silver (WT-8005U-S)
- REGENCY Regency Fusion Modesty Panel for 72 in. Desk- Black (MMP7216BK)
- BOSS Task Chair, Fixed, Black (B670-BK)
- BOSS Vinyl Task Chair, Adjustable, Black (B9091-CS)
- BOSS Mesh Task Chair (B6716-BK)
- BOSS Office Chair, 275 lb, Adjustable (B6044)
- BOSS Fabric Task Chair, Adjustable Arms (B6022)
- BOSS Leather Task Chair (B1563)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Green (H-8369F-GN-GG)
- Boss Office Chairs