Shop All Desk Chairs
Boss
Fabric Drafting Chair, 34-, No Arms
Mfr # B16240-BK
Zoro # G5912090
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style No Arm
- Seat Color Black
- Seat Material Vinyl
- Overall Height 34 in
- Overall Width 25 in
Product Information
- Brand Boss
- MFR # B16240-BK
- Zoro # G5912090
- UPC # 751118240917
- Country of Origin China
- Category Desk Chairs
Dimensions
Overall Height | 34 in |
Overall Width | 25 in |
Overall Depth | 25 in |
Seat Depth | 16 in |
Back Width | 16" |
Seat Height Min. | 28 in |
Back Height | 10" |
Seat Height Max. | 34 in |
Seat Width | 16 in |
Maximum Seat Height | 34 in |
Minimum Overall Height | 28 in |
Maximum Overall Height | 34 in |
Minimum Seat Height | 28 in |
Caster/Glide Diameter | 2 in |
Notional Size | Standard |
Description
Drafting Chair, Adjustable Arms Not Applicable, Overall Width 25 in, Overall Depth 25 in, Maximum Seat Height 34 in, Maximum Overall Height 34 in, Seat Color Black, Frame Color Chrome, Seat Thickness 3 in, Back Color Black, Seat Depth 16 in, Seat Width 16 in, Seat Material Vinyl, Back Material Fabric, Frame Material Metal, Number of Arms 0, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Style Classification Executive, Minimum Seat Height 28 in, Notional Size Standard, Tilting Back No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Top, Woodgrain Laminate (UT244830-WA)
- FLASH FURNITURE 4PK Commercial Grade White Plastic Folding Chairs (4-LE-L-3-W-WH-GG)
- GLOBAL INDUSTRIAL Adjustable T-Arms (744150)
- HOMELEGANCE Norwich Dining Table (5055-82)
- BOSS Drafting Stool with Adjustable Arms & Footring, Caressoft Vinyl, Black (O-I1691-AM)
- BOSS Fabric Drafting Chair, 29-, Armless, Black (B16215)
- BOSS Desk Chair, Fabric, 25-Height, Armless, Black (B248)
- BOSS Desk Chair, FabricSeat (B516C-GY)
- BOSS High Back LeatherPlus Chair (B7301)
- BOSS Mesh Heavy Duty Chair, 400 lb Weight Capacity (B699-BK)
- SAFCO CHAIR, EXT HEIGHT, MESH, BK (SAF3395BL)
- Boss Desk Chairs