Shop All Waiting Room & Guest Chairs
Boss
Executive Guest Chair, 28-1/2"L40"H, Fixed
Mfr # B9339
Zoro # G2232682
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Overall Height 40"
- Overall Depth 28-1/2"
- Back Color Black
- Caster Type No Casters
Product Information
- Brand Boss
- MFR # B9339
- Zoro # G2232682
- UPC # 751118933918
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 40" |
Overall Depth | 28-1/2" |
Width | 25" |
Details
Item | Executive Guest Chair |
Arm Style | Fixed |
Back Color | Black |
Caster Type | No Casters |
Color | Black |
Weight Capacity | 275 lb. |
Office Chair Style | Guest Chair |
Material | Vinyl; Base: Pewter |
Style | Guest Chair |
Description
Executive Guest Chair,Pillow Top
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Chrome (KN609C/40V1H)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Brown, Transitional (I 7467)
- MANHATTAN COMFORT Avesta 2-Piece Double Side Table in White, Stamp, Yellow (2-7AMC132)
- LORELL BlackGuest Chair, 24.8"L33-1/2"H, LeatherSeat (LLR84577)
- BOSS GrayGuest Chair, 22 1/2"W24-1/2"L32"H, Fixed, FabricSeat (B489C-GR)
- BOSS BlackGuest Chair, 26 1/2W26-1/2"L35-1/2"H, Fixed, VinylSeat (B619)
- BOSS BlackGuest Chair, 24"W26"L31"H, Fixed Arms, FabricSeat (B9540-BK)
- BOSS BlackGuest Chair, 27"L35-1/2"H, Fixed, VinylSeat, Ivy LeagueSeries (B959-BK)
- BOSS Executive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9545-BY)
- BOSS BlackGuest Chair, 22 1/2"W24-1/2"L32"H, Fixed, FabricSeat (B489C-BK)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, White, Chrome (I 1075)
- Boss Waiting Room & Guest Chairs