Shop All Executive Chairs
Boss
Executive Chair, Fixed, White
Mfr # B9479-WT
Zoro # G2232612
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Fixed
- Overall Height 39"
- Overall Depth 23"
- Caster Type No Casters
Product Information
- Brand Boss
- MFR # B9479-WT
- Zoro # G2232612
- UPC # 751118947960
- Country of Origin China
- Category Executive Chairs
Dimensions
Overall Height | 39" |
Overall Depth | 23" |
Width | 23" |
Details
Office Chair Style | Executive Chair |
Arm Style | Fixed |
Caster Type | No Casters |
Series | B9479 |
Item | Executive Guest Chair |
Color | White |
Weight Capacity | 275 lb. |
Material | Vinyl; Base: Chrome |
Style | Executive Chair |
Description
Executive CaressoftPlus Chair With Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWSTER HOME FASHIONS Brewster Home Fashions 8-727 Stone Wall Wall Mural - 100 in. (8-727)
- LUXOR Flat Panel TV Stand And Mount (WPSMS51)
- HIRSH 5 Drawer Lateral File Cabinet, White, Legal/Letter (23707)
- MIDWEST FASTENER 7mm x 84mm Zinc Plated Steel Double End Dowels 4PK (38592)
- BOSS Executive Chair, Fixed, Grey (B9479-GY)
- BOSS Executive Chair, Fixed, Black (B9479-BK)
- BOSS Leather Executive Chair, Fixed, Black (B686)
- BOSS Executive Chair, Fixed, Black (B9471-BK)
- BOSS Executive Chair, Padded Arms (B9331)
- BOSS Executive Chair, Fixed, Black (B9476-BK)
- BOSS Executive Chair, Hinged, Grey (B8871-GY)
- Boss Executive Chairs