Shop All Executive Chairs
Boss
Executive Chair, Fixed, Slate Grey
Mfr # B696C-SG
Zoro # G2231964
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Fixed
- Overall Height 43"
- Overall Depth 30"
- Caster Type Dual Wheeled
Product Information
- Brand Boss
- MFR # B696C-SG
- Zoro # G2231964
- UPC # 751118069624
- Country of Origin China
- Category Executive Chairs
Dimensions
Overall Height | 43" |
Overall Depth | 30" |
Width | 27" |
Height | 40" |
Details
Office Chair Style | Executive Chair |
Arm Style | Fixed |
Caster Type | Dual Wheeled |
Backrest | Lumbar Support |
Series | Modern |
Item | Executive Conference Chair |
Weight Capacity | 275 lb. |
Color | Slate Grey |
Material | Vinyl; Base: Chrome; Casters: Nylon |
Adjustable | Adjustable |
Style | Executive Chair |
Description
Modern Executive Conference Chair,Grey
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Global„¢ Vertical File Lock Kit (LK-26)
- ACHIM IMPORTING Achim 36 x 48 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (MSG2364WH6)
- HIRSH 15" W 3 Drawer File Cabinet, Black, Letter (18575)
- TRADEMARK FINE ART Giuseppe Damico 'Cheetah' Canvas Art, 12x19 (1X09920-C1219GG)
- BOSS Leather Executive Chair (B8601)
- BOSS Leather Executive Chair, Padded Arms (B992-BK)
- BOSS Executive Chair, Fixed, Black (B696C-BK)
- BOSS Fabric Executive Chair, 23-, Fixed, Burgundy (B905-BY)
- BOSS Executive Chair, Fixed, Denim Blue (B905DW-NV)
- BOSS Executive Chair, Fixed, Grey (B9471-GY)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Dark Gray (HL-0001-DK-GY-GG)
- Boss Seating