Shop All Executive Chairs
Boss
Executive Chair, Fixed, Black
Mfr # B9476-BK
Zoro # G2232560
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Fixed
- Overall Height 41"
- Overall Depth 27"
- Caster Type Dual Wheeled
Product Information
- Brand Boss
- MFR # B9476-BK
- Zoro # G2232560
- UPC # 751118947694
- Country of Origin China
- Category Executive Chairs
Dimensions
Overall Height | 41" |
Overall Depth | 27" |
Width | 27" |
Height | 37" |
Details
Office Chair Style | Executive Chair |
Arm Style | Fixed |
Caster Type | Dual Wheeled |
Backrest | Mid |
Series | B9476 |
Item | Executive Chair |
Weight Capacity | 275 lb. |
Color | Black |
Material | Vinyl; Base: Chrome; Casters: Nylon |
Adjustable | Tilt |
Style | Executive Chair |
Description
Executive CaressoftPlus Chair With Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Activity Table, 48 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A48-RND-GY-T-A-GG)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 7'6" Charcoal Gray Fabric (1190907)
- FLASH FURNITURE Pivot Back Black Mesh Chair (LF-134-BK-GG)
- HERGO Low Profile Computer Workstation (95-MIDIW-048)
- BOSS Executive Chair, Fixed, White (B9476-WT)
- BOSS Leather Executive Chair, Fixed, Black (B686)
- BOSS Executive Chair, Fixed, Black (B8771S-BK)
- BOSS Executive Chair, Fixed, Grey (B696C-GY)
- BOSS Leather Executive Chair (B8601)
- BOSS Executive High Back Chair, Black (B730-BK)
- OFFICESOURCE OS Big & Tall Collection Big and Tall Executive with Silver Heavy Duty Metal Base (993LBK)
- Boss Office Chairs