Shop All Waiting Room & Guest Chairs
Boss
Executive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries
Mfr # B9545-BK
Zoro # G2232999
original price:
$141.71
13% off
new price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Material Vinyl
- Overall Height 31"
- Overall Depth 26"
- Back Color Black
Product Information
- Brand Boss
- MFR # B9545-BK
- Zoro # G2232999
- UPC # 751118954517
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31" |
Overall Depth | 26" |
Seat Width | 22" |
Seat Depth | 21" |
Height | 31" |
Width | 24" |
Back Width | 22" |
Depth | 26" |
Arm Height | 25" |
Details
Item | Executive Chair |
Arm Style | Fixed |
Seat Material | Vinyl |
Back Color | Black |
Back Material | Vinyl |
Caster Type | Hooded |
Frame Material | Hardwood |
Color | Black |
Series | Ivy League |
Office Chair Style | Casters |
Weight Capacity | 275 lb. |
Material | Vinyl; Base: Mahogany; Casters: Brass |
Style | Executive Chair |
Description
Captain Chair In Black Vinyl,Caster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFEWORKS Square CaféWorks™ Table, Gray - 42" Square x 29"H, 42" W, 42" L, 29" H, Laminated Melamine Top (65687)
- BAXTON STUDIO Elias Modern and Contemporary Sky Blue Velvet Fabric and Oak Brown Finished Wood Storage Ottoman (178-11319-Zoro)
- TRADEMARK FINE ART Howard Robinson 'Stalking Shark' Canvas Art, 35x47 (ALI23986-C3547GG)
- KORE Pre-Teen Wobble Chair, 18.7in, Black (KOR598)
- BOSS Executive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9545-BY)
- BOSS BlackDrafting Chair, 25"W25"L49-1/2"H, Adjustable, FabricSeat, B1691Series (B1691-BK)
- BOSS BlackPosture Deluxe Office Task Chair, 25"L40"H, Loop, TweedSeat, B317Series (B317-BK)
- BOSS BluePosture Deluxe Office Task Chair, 25"L40"H, Loop, TweedSeat, B317Series (B317-BE)
- BOSS Heavy Duty Double Plush Chair, 31"L45-1/2"H, Fixed (B991-CP)
- BOSS BlackGuest Chair, 26"L41"H, Loop, FabricSeat (B8309-BK)
- AVE 6 WhiteChair, 28"L31"H, Armless, LeatherSeat, Collection: Wall StreetSeries (WST51N-W32)
- Boss Waiting Room & Guest Chairs