Shop All Extra Tall Bar Stools
Boss
Drafting Stool (B315-Gy) W/Footring And Loop Arms
Mfr # B1617-GY
Zoro # G2230573
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Loop
- Weight Capacity 275 lb.
- Overall Height 49-1/2"
- Material Tweed; Base, Casters: Nylon; Footring: Chrome
- Overall Depth 25"
Product Information
- Brand Boss
- MFR # B1617-GY
- Zoro # G2230573
- UPC # 751118161724
- Country of Origin China
- Category Extra Tall Bar Stools
Dimensions
Overall Height | 49-1/2" |
Overall Depth | 25" |
Width | 25" |
Height | 44-1/2" |
Details
Item | Drafting Chair |
Arm Style | Loop |
Weight Capacity | 275 lb. |
Material | Tweed; Base, Casters: Nylon; Footring: Chrome |
Caster Type | Dual Wheeled |
Backrest | Contoured |
Color | Grey |
Series | B1617 |
Description
Drafting Stool,(B315-Gy),W/Footring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Industrial Metal Shop Stool, 24" Seat Height, To 300 lbs., Brown/Gray (ALEIS6624G)
- KETCHAM 16" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (177-SM)
- FELICITY Felicity 80" Console (IMFE380)
- FLASH FURNITURE Rectangle 24 X 48 X 23.75, Plastic, Steel Top, Brown (YU-YCX-001-2-RECT-TBL-NAT-GG)
- BOSS Drafting Stool (B315-By) W/Footring And Loop Arms (B1617-BY)
- BOSS Drafting Stool W/Footring And Loop Arms (B1617-BK)
- BOSS Caressoft Medical/Drafting Stool W/ Back Cushion (B16245-BK)
- BOSS Caressoft Medical/Drafting Stool W/ Back Cushion (B16245-GY)
- BOSS Black Caressoft Drafting Stools W/Adj Arms & Footring (B1691-CS)
- BOSS Vinyl Ribbed Drafting Stool (B16533C-BK)
- FLASH FURNITURE Clear Coated ''X'' Back Metal Restaurant Barstool, Black Vinyl Seat, PK2 (2-XU-6F8B-CLR-BAR-BLKV-GG)
- Boss Extra Tall Bar Stools